Zoro Homepage

M12 Cordless LITHIUM-ION Grease Gun

  • Mfr # 2446-20

  • Zoro # G4466052


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Bare Tool
Voltage
12 V
Battery Type
Li-Ion
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2446-20
Zoro #
G4466052
UPC #
045242204731
Country of Origin
Viet Nam

Dimensions

Tool Length
14 in
Hose Length
36 in
Overall Length
14 in
Overall Height
9 3/4 in
Flexible Hose Length
36 in

Details

Item
Cordless Grease Gun
Battery Included / Bare Tool
Bare Tool
Voltage
12 V
Battery Type
Li-Ion
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Flex Hose
Strokes Per Oz.
38.0
Bulk Capacity
16 oz
Max. Operating Pressure
8,000 psi
Cartridge Capacity
14 oz
Includes
Bare Tool Only
Number of Speeds
1
Tool Weight
7.2 lb
Tube Color
Silver
Volume per Minute
3 fl oz
Features
Integrated Hose Holder, LED
Corded/Cordless
Cordless
Options Included
Bare Tool
Series
M12(TM)
Standards
CSA Certified, ETL Listed, UL Listed
Strokes per Oz.
38 stroke/oz
Number of Batteries Included
0
Battery Voltage
12 V
Loading Method
Cartridge, Suction
Battery Chemistry
Li-Ion
Hose Type
Flexible
Includes Battery Charger
No Charger Included
Barrel Color
Silver
Barrel Material
Aluminum
Strokes per Oz
38
Includes Battery
Bare Tool
Handle Style
Pistol-Grip
Operating Pressure - Maximum
8,000 psi

Description

Get up to 25% more pressure, best-in-class runtime, and compatibility with tools for drilling, fastening, lighting and cutting. The M12TM Cordless Lithium-Ion Grease Gun delivers the highest max operating pressure in its class to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 8,000 PSI max operating pressure for heavy machinery, cold weather applications and clogged grease fittings.The M12 REDLITHIUMTM Battery (sold separately) lets you dispense up to seven grease cartridges per charge and is compatible with a variety of Milwaukee tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 36” flex hose with spring guard and grease coupler.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.