Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL 1/2 in. Drill/Driver (Tool Only)

  • Mfr # 3403-20

  • Zoro # G405612218


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Voltage
12
Chuck Size
1/2 in
Series
M12 FUEL
Brushless Motor
Yes
Handle Type
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3403-20
Zoro #
G405612218
UPC #
045242637287
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Overall Height
7 in
Overall Length
6 in
Tool Length
5.95
Overall Width
2 1/4 in

Details

Item
M12 FUELâ„¢ 1/2" Drill/Driver
Voltage
12
Includes
Bare Tool
Series
M12 FUEL
Brushless Motor
Yes
Handle Type
Pistol Grip
Clutch Style
Mechanical
Max. Speed
1,550 RPM
Corded/Cordless
Electric - Cordless
Charger Included
No
Autofeed
No
Max. No Load RPM
1550
Power Source
Cordless
Max. Torque
400
Variable Speed
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Chuck Material
Metal
Tool Weight
2.1
Drilling Capacity in Aluminum
1/2 in
Drilling Capacity in Cast Iron
3/8 in
Drilling Capacity in Wood
1 1/4 in
Minimum Speed
450 RPM
Housing Material
Glass-Filled Nylon
Battery Series
M12(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Handle Material
Plastic
Drill Chuck Type
Keyless
Number of Clutch Settings
12
Cordless Drill Class
Compact Premium
Reversible
Yes
Jobsite Light Included
LED
Switch Type
Trigger
Number of Speed Settings
2
Built-In Light
Yes
Drilling Capacity in Steel
1/2 in
Throttle Type
Trigger
Torque Range
0 to 400 in-lb
Minimum Torque
8 in-lb
Number of Batteries Included
0
Anti-Kick Back
No
Built-In Light Type
Individual Light(s)
Tool Series
M12 FUEL(TM)
Includes Autofeed
Autofeed Not Included
Battery Platform
M12(TM)
Torque - Minimum
8 in-lb
Battery Chemistry
Li-Ion
Includes Anti-Kick Back
Anti-Kick Back Not Included
Speed - Minimum
450 RPM
Chuck Type
Keyless
Speed Control
Variable
Motor Type
Brushless
Number of Chargers Included
0
Torque - Maximum
400 in-lb
Speed - Maximum
1,550 RPM
Includes Battery
Tool Only
Clutch Settings
12

Description

Drill/Driver, Voltage 12 V DC, Battery Capacity Not Applicable, Brushless Motor Yes, Chuck Size 1/2 in, Clutch Style Mechanical, Handle Type Pistol Grip, Tool Weight 2.5 lb, Includes Belt Clip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.