Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 Hackzall Blade-Plaster, PK5

  • Mfr # 49-00-5461

  • Zoro # G0453905


product price: $12.97
/pk 5, $2.59/ea

Key Features

Teeth per Inch
6
Length
4 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-00-5461
Zoro #
G0453905
UPC #
045242160280
Country of Origin
United States

Dimensions

Length
4 in
Height
3/4 in
Blade Length
4 in
Cut Width
0.05 in
Overall Width
3/4 in
Overall Length
4 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Shank
1/2" Universal
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Application
General Purpose, Drywall, Plaster
Blade Material
Bi-Metal
Cutting Edge Style
Flexible for Curved Cuts
Materials Cut
Drywall, Plaster
Primary Material Application
Specialty
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Drywall, Plaster

Description

Reciprocating Saw Blade, Primary Material Application Specialty, Materials Cut Drywall, Plaster, Blade Length 4 in, Teeth per Inch 6, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.