Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 HAMMERVAC Universal Dust Extractor Nozzles

  • Mfr # 49-90-2302

  • Zoro # G701778564


product price: $19.99
/ea

Key Features

For Use With
M12 Hammervac Universal Dust Extractor
Includes
Large Diameter Nozzle, Small Diameter Nozzle
Features
Small Nozzle for Drilling Up to 5/8 in Diameter and Large Nozzle for Up to 1 1/4 in Diameter
Application
Drilling
Extractor Mounting Location
On-Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-2302
Zoro #
G701778564
UPC #
045242560097
Country of Origin
China

Dimensions

Compatible Hose Diameters
5/8 in

Details

Item
Dust Nozzle
For Use With
M12 Hammervac Universal Dust Extractor
Includes
Large Diameter Nozzle, Small Diameter Nozzle
Features
Small Nozzle for Drilling Up to 5/8 in Diameter and Large Nozzle for Up to 1 1/4 in Diameter
Application
Drilling
Extractor Mounting Location
On-Tool
Compatible Tool Type
Universal
OSHA Table 1 Compliant
Part of OSHA Table 1 Compliant Solution
Compatible Chuck Style
SDS-Plus
Product Type
Dust Nozzle
Compatible with Manufacturer Part Number
Universal
Wet or Dry Use
Dry
Number of Pieces
2
Kit Contents
(1) Large Diameter Nozzle, (1) Small Diameter Nozzle
Optimal Drilling Range Maximum
5/8 in
Battery Series
M12(TM) REDLITHIUM(TM)

Description

Dust Nozzle, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Compatible Hose Diameters 5/8 in, Wet or Dry Use Dry, Product Type Dust Nozzle, Compatible with Manufacturer Part Number Universal, Compatible with Grainger Part Number Universal, Battery Series M12(TM) REDLITHIUM(TM), Kit Contents (1) Large Diameter Nozzle, (1) Small Diameter Nozzle, Number of Pieces 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.