2-1/2 in. ID 90 Degree Elbow for 2-1/2 in. OD Dust Collection Pipes, Adapters and Fittings w/ Splice
- Mfr # 70321N
- Zoro # G915958431
Key Features
Specifications
Details
- MFR #
- 70321N
- Zoro #
- G915958431
- UPC #
- 843441150404
- Country of Origin
- Taiwan, Province of China
- Color
- Clear
- Material
- PVC
Description
This 2.5 inch dust collection elbow is designed to give you project flexibility for many of your dust extraction system needs. It creates seamless dust and shop hose bends with minimal loss of air performance while giving you a 90 degree quick connection. It can also work with a new dust collector pipe and fittings or serve as a replacement elbow connector.Versatility. The design eliminates any guesswork and allows you to connect your pipes, hoses and hard-to-reach connectors with minimal effort. In addition, this elbow fitting works in conjunction with other attachments and clamps to accommodate a wide range of machine dust ports and helps direct dust down to your workshop's dust collection set-up.Compatibility. This 2-1/2" ID elbow possesses built-in couplers and provides a direct connection to 2-1/2" outer diameter pipes and other 2-1/2" OD connectors. The included splice is for connecting to 2-1/2" inner diameter dust collection hose. While this fitting works seamlessly with many other 2-1/2" POWERTEC PVC pipe accessories such as the 70176, it features a universal design and will pair exceptionally well with other similar-sized other-brand attachments.Premium Construction. The 90 Deg elbow connector is made with clear, premium PVC and made to withstand applications such as woodworking, dust collection and the abrasive nature commonly associated with most workshops. It makes for a great alternative to expensive metal elbows and is not impacted by rust or corrosion due to weather conditions.
- INCLUDES: (1)-2-1/2" ID 90-Degree Elbow Dust Collection Fitting with built-in Coupler, and (1) bonus Splice for 2.5" ID Dust Hose
- FUNCTION: This dust collection elbow adapter allows you to make quick, easy and secure connections to 2.5 OD pipes and connectors; the included splice is for connecting to 2-1/2" ID dust collection hoses – Deliver project versatility and allow you to connect hard-to-reach connectors or dust ports
- 90 DEGREE: Dust collection elbow accommodates 2-1/2" outer diameter connectors and prevents binding or kinking when you need to bend a dust collector hose at sharper angles
- VISIBILITY: Clear design and construction works seamlessly with other clear pipes (70176) and provides you with optimal clarity while letting you spot any blockages that may occur on site
- QUALITY: Made with a super lightweight, yet highly durable PVC material that’s anti-abrasive and weather resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.