M12 Underbody Light Kit (Tool Only)

  • Mfr # 2126-21XC

  • Zoro # G803541714


product price:  $299.00
/ea
Free Shipping & Returns

Key Features

Voltage
12
Lumens
1200
Power Source
Cordless
Includes
(1) M12 Undercarriage Light (2126-20), (1) M12 Charger (48-59-2401), (1) M12 4.0XC Battery (48-11-2402)
Features
12 in Extended Arm Swivels 300 Degrees Horizontally & 130 Degrees Vertically, 12 in Magnetic Storage Tray to Hold Loose Nuts and Bolts, 2M Impact Resistant, 5 Year Tool, Limited Lifetime LED Warranty, Advanced Optics Provide Full Light Coverage, Chemical and Corrosion Resistant, Impact and Chemical Resistant Lens, Magnetic Base for Mounting to Lift or Metal Frame on Vehicle, Part of the M12(TM) System with 100+ Tools, Resistant to Corrosion & Common Chemicals, TRUEVIEW(TM) High-Definition Output Gives you Full Coverage for all Tasks Under the Vehicle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2126-21XC
Zoro #
G803541714
UPC #
045242599462
Country of Origin
China

Dimensions

Width
2.75
Height
6.25
Length
14.0
Tool Length
14 in
Tool Height
6 1/4 in

Details

Item
M12 Underbody Light Kit
Voltage
12
Lumens
1200
Power Source
Cordless
Includes
(1) M12 Undercarriage Light (2126-20), (1) M12 Charger (48-59-2401), (1) M12 4.0XC Battery (48-11-2402)
Features
12 in Extended Arm Swivels 300 Degrees Horizontally & 130 Degrees Vertically, 12 in Magnetic Storage Tray to Hold Loose Nuts and Bolts, 2M Impact Resistant, 5 Year Tool, Limited Lifetime LED Warranty, Advanced Optics Provide Full Light Coverage, Chemical and Corrosion Resistant, Impact and Chemical Resistant Lens, Magnetic Base for Mounting to Lift or Metal Frame on Vehicle, Part of the M12(TM) System with 100+ Tools, Resistant to Corrosion & Common Chemicals, TRUEVIEW(TM) High-Definition Output Gives you Full Coverage for all Tasks Under the Vehicle
Housing Material
Plastic
Flashlight Battery Type
12V Lithium Ion
Green Environmental Attribute
Product is Rechargeable
Water Penetration Rating
IP54
Replacement Lamps
No
Special Features
1,200 Lumens of TRUEVIEW(TM) High Definition Output for Full Coverage, Dual Joints Swivel 300 Degrees Horizontally and up to 180 Degrees Vertically, Magnetic Base for Mounting and 12 in Magnetic Storage Tray to Hold Nuts and Bolts
Corded/Cordless
Cordless
Light Output Mode
High / Medium / Low
Color
Red/Black
Safety Rated
No
Focus
Flood
Switch Type
Push Button
Use With Battery Mfr. No.
All Milwaukee M12 Series
Type
Portable
Lamp Type
LED
Number of Batteries
1
Tool Weight
3 lb
Lamp Life
50,000 hr
Batteries Included
Yes
Standards
UL Listed
Included Charger
Yes
Charger Replacement
2XKZ7
Beam Distance
173.89 ft
Base Style
Magnetic
Light Distribution
90 Degrees
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Product Type
Underbody Light
Mount Type
Magnetic
Head Type
Rotating
Minimum Brightness Level
600 lm
Compatible Battery Model Number
48-11-2440
Lamp Life at Maximum Lumens Rating
5 hr
Compatible Charger Model Number
48-59-2401
Run Time
5 hr, 15 hr
Series
No Series
Battery Capacity
4.0 Ah
Battery Model Number
48-11-2440
Maximum Brightness Level
1,200 lm
Battery Platform
M12(TM) REDLITHIUM(TM)
Number of Batteries Included
1
Charger Model Number
48-59-2401
Brightness Level
600 lm, 800 lm, 1,200 lm
Maximum Head Rotation Angle
300 Degrees
Number of Light Output Modes
3
Charging Capability
Cordless Tool Battery
Lamp Life Battery Capacity Rating
4 Ah

Description

Underbody Light Kit, Battery Platform M12(TM), Series No Series, Light Output Mode High, Low, Medium, Brightness Level 600 lm, 800 lm, 1,200 lm, Maximum Brightness Level 1,200 lm, Minimum Brightness Level 600 lm, Mount Type Magnetic, Maximum Height 6 1/4 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 300 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity (1) 4.0 Ah, Run Time 5 hr, 15 hr, Voltage 12V DC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.