Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2" IPS-Pr1 Press Ring for M18 FORCELOGIC Press Tools

  • Mfr # 49-16-2654B

  • Zoro # G7595211


product price: $579.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Carbon Steel, Stainless Steel
Compatible Pipe Size
1-1/2 in
Compatible Fitting System
Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2654B
Zoro #
G7595211
UPC #
045242341849
Country of Origin
Poland

Dimensions

Compatible Pipe Size
1-1/2 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Carbon Steel, Stainless Steel
Compatible Fitting System
Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
Item
Press Ring
Number of Pieces
1
Material
Steel
Compatible Tool Manufacturer Part Number
2773-20L, 2922-20

Description

The MILWAUKEE TOOL - 49-16-2654B is a press ring, an tool in the plumbing industry. It works with a press tool to secure pipe connections by crimping and sealing fittings onto pipes. This press ring is suitable for professionals working on commercial or residential plumbing systems.

Key Features of the MILWAUKEE TOOL - 49-16-2654B Press Ring:

  • Compatible Fitting System: The press ring is designed to work with Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress, M18 FORCE LOGIC fitting systems.
  • Compatible Material Type: The press ring is compatible with Carbon Steel and Stainless Steel materials.
  • Compatible Pipe Size: The press ring is suitable for use with 1-1/2 inch diameter pipes.
  • Compatible Press Tool Type: It's compatible with both Extended and Standard press tools.
  • Material: Made from steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.