Zoro Homepage

1-1/2" CTS-V Press Jaw for M18 FORCELOGIC Press Tools

  • Mfr # 49-16-2654

  • Zoro # G7595010


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper (Plumbing)
Compatible Pipe Size
1-1/2 in
Compatible Fitting System
AnvilPress, Elkhart ApolloPress, Nibco Standard Copper, Streamline PRS, Viega ProPress, Wolverine Brass, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2654
Zoro #
G7595010
UPC #
045242288229
Country of Origin
Poland

Dimensions

Compatible Pipe Size
1-1/2 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Copper (Plumbing)
Compatible Fitting System
AnvilPress, Elkhart ApolloPress, Nibco Standard Copper, Streamline PRS, Viega ProPress, Wolverine Brass, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
Item
Press Jaw
Number of Pieces
1
Material
Steel
Compatible Tool Manufacturer Part Number
2773-20L, 2922-20

Description

The MILWAUKEE TOOL - 49-16-2654 is a press Jaw, a component of press tools used in various plumbing applications. This tool is designed to securely grip and manipulate pipes, valves, and fittings during installation or repair tasks.

Key Features of the MILWAUKEE TOOL - 49-16-2654 Press Jaw:

  • Compatible Fitting System: The press jaw is compatible with AnvilPress, Elkhart ApolloPress, Nibco Standard Copper, Streamline PRS, Viega ProPress, Wolverine Brass and M18 FORCE LOGIC fitting systems.
  • Compatible Material Type: Rated for compatibility with copper material in plumbing applications.
  • Compatible Pipe Size: Suitable for use with pipe sizes of 1-1/2 inches in diameter.
  • Compatible Press Tool Type: Compatible with both extended and standard types of press tools.
  • Material: Constructed from steel.
  • Series: Part of the M18 FORCE LOGIC series tailored for different industrial plumbing needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.