Zoro Homepage

1" IPS-IA Jaw for M18 FORCE LOGIC Press Tool

  • Mfr # 49-16-2652S

  • Zoro # G7595327


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Stainless Steel
Compatible Pipe Size
1 in
Compatible Fitting System
Isotubi USA, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2652S
Zoro #
G7595327
UPC #
045242288397
Country of Origin
Poland

Dimensions

Compatible Pipe Size
1 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Stainless Steel
Compatible Fitting System
Isotubi USA, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
Item
Press Jaw
Number of Pieces
1
Material
Steel
Compatible Tool Manufacturer Part Number
2773-20L, 2922-20

Description

The MILWAUKEE TOOL - 49-16-2652S is a press Jaw, a component of press tools used in various plumbing applications. This tool is intended to assist with the handling of pipes, valves, and fittings during installation or repair tasks.

Key Features of the MILWAUKEE TOOL - 49-16-2652S Press Jaw:

  • Compatible Fitting System: The press jaw is compatible with Isotubi USA, M18 FORCE LOGIC fitting systems which are intended for use in installations.
  • Compatible Material Type: Intended for compatibility with stainless steel materials.
  • Compatible Pipe Size: Compatible with pipe sizes up to 1 inch in diameter as per design specifications.
  • Compatible Press Tool Type: Compatible as per design specifications with both extended and standard design press tools.
  • Material: Constructed from steel.
  • Series: Part of the M18 FORCE LOGIC series tailored specifically for industrial plumbing needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.