Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" CTS-V Press Jaw for M18 FORCELOGIC Press Tools

  • Mfr # 49-16-2650

  • Zoro # G7595290


product price: $259.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper (Plumbing)
Compatible Pipe Size
1/2 in
Compatible Fitting System
AnvilPress, Elkhart ApolloPress, Nibco Standard Copper, Streamline PRS, Viega ProPress, Wolverine Brass, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2650
Zoro #
G7595290
UPC #
045242288182
Country of Origin
Poland

Dimensions

Compatible Pipe Size
1/2 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Copper (Plumbing)
Compatible Fitting System
AnvilPress, Elkhart ApolloPress, Nibco Standard Copper, Streamline PRS, Viega ProPress, Wolverine Brass, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
Item
Press Jaw
Number of Pieces
1
Jaw/Ring Material
Steel
Material
Steel
Compatible Tool Manufacturer Part Number
2773-20L, 2922-20

Description

The MILWAUKEE TOOL - 49-16-2650 is a Press Jaw, a component of press tools used in plumbing applications. This tool is intended to assist with the handling of pipes, valves, and fittings during installation or repair tasks. It is designed to help professionals aim for accurate alignment and secure connections within fluid flow systems.

Key Features of the MILWAUKEE TOOL - 49-16-2650 Press Jaw:

  • Compatible Fitting System: The press jaw works with AnvilPress, Elkhart ApolloPress, Nibco Standard Copper, Streamline PRS, Viega ProPress, Wolverine Brass and M18 FORCE LOGIC fitting systems.
  • Compatible Material Type: This tool is compatible with copper materials in plumbing applications.
  • Compatible Pipe Size: The press jaw is suitable for use with pipes that have a diameter of 1/2 inch.
  • Compatible Press Tool Type: The accessory is compatible with both extended and standard press tools.
  • Jaw/Ring Material & Overall Material: Constructed from steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.