Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" IPS-Pr1 Press Ring for M18 FORCELOGIC Press Tools

  • Mfr # 49-16-2655B

  • Zoro # G7595220


product price: $599.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Carbon Steel, Stainless Steel
Compatible Pipe Size
2 in
Compatible Fitting System
Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2655B
Zoro #
G7595220
UPC #
045242341856
Country of Origin
Poland

Dimensions

Compatible Pipe Size
2 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Carbon Steel, Stainless Steel
Compatible Fitting System
Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
Item
Press Ring
Number of Pieces
1
Material
Steel
Compatible Tool Manufacturer Part Number
2773-20L, 2922-20

Description

The MILWAUKEE TOOL - 49-16-2655B is a press ring, an component used in the plumbing industry for securing pipe connections.

Key Features of the MILWAUKEE TOOL - 49-16-2655B Press Ring:

  • Compatible Fitting System: Intended for use with specified fitting systems including Elkhart PowerPress, Nibco BenchPress, Streamline STL, Viega MegaPress, M18 FORCE LOGIC for secure installation in various plumbing applications.
  • Compatible Material Type: Compatible with Carbon Steel and Stainless Steel materials.
  • Compatible Pipe Size: Suitable for use with 2-inch diameter pipes.
  • Compatible Press Tool Type: Can be used with both Extended and Standard design press tools.
  • Compatible Tool Manufacturer Part Number: Designed to be compatible with certain model numbers of press tools such as 2773-20L and 2922-20.
  • Material: Made from steel.
  • Series: Part of the M18 FORCE LOGIC series indicating variations in design features tailored for different industrial plumbing needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.