Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 3/4" PEX Crimp Jaw for M18 Short Throw Press Tool

  • Mfr # 49-16-2633C

  • Zoro # G7370715


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
PEX
Compatible Pipe Size
3/4 in
Compatible Fitting System
ASTM F1807 & F2159, M18 FORCE LOGIC
Compatible Press Tool Type
Sub-Compact
Series
M18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2633C
Zoro #
G7370715
UPC #
045242354382
Country of Origin
China

Dimensions

Compatible Pipe Size
3/4 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
PEX
Compatible Fitting System
ASTM F1807 & F2159, M18 FORCE LOGIC
Compatible Press Tool Type
Sub-Compact
Series
M18
Item
PEX Crimp Jaw
Number of Pieces
1
Material
Steel
Compatible Tool Manufacturer Part Number
2674-20C, 267420P

Description

Press Jaw, Product Type Jaws, Compatible Fitting System ASTM F1807/F2159, Compatible Material Type PEX, Compatible Pipe Size 3/4 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Sub-Compact, Compatible Tool Grainger Part Number 49EJ10, Compatible Tool Manufacturer Part Number 2674-20C, 267420P, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.