Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 3/4" Viega PureFlow Jaw for M18 Short Throw Press Tool

  • Mfr # 49-16-2633P

  • Zoro # G7370660


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
PEX
Compatible Pipe Size
3/4 in
Compatible Fitting System
Viega PureFlow, M18 FORCE LOGIC
Compatible Press Tool Type
Sub-Compact
Series
M18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2633P
Zoro #
G7370660
UPC #
045242354436
Country of Origin
China

Dimensions

Compatible Pipe Size
3/4 in

Details

Compatible Material Type
PEX
Compatible Fitting System
Viega PureFlow, M18 FORCE LOGIC
Compatible Press Tool Type
Sub-Compact
Series
M18
Item
Press Jaw
Number of Pieces
1
Material
Steel
Compatible Tool Manufacturer Part Number
2674-20C, 267420P

Description

The MILWAUKEE TOOL - 49-16-2633P is a Press Jaw, a component of press tools used in various plumbing applications. It's intended for use in gripping and manipulating pipes, valves, and fittings during installation or repair tasks. This tool assists professionals aiming for precise alignment and connection within fluid flow systems.

Key Features of the MILWAUKEE TOOL - 49-16-2633P Press Jaw:

  • Compatible Fitting System: The press jaw is intended for use with Viega PureFlow, M18 FORCE LOGIC fitting systems.
  • Compatible Material Type: PEX – this indicates that the press jaw can effectively work with PEX material type.
  • Compatible Pipe Size: With a compatible pipe size of 3/4 inch.
  • Compatible Press Tool Type: Sub-Compact.
  • Material: Constructed from steel.
  • Number of Pieces: The set includes one piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.