Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 3/8" PEX Crimp Jaw for M18 Short Throw Press Tool

  • Mfr # 49-16-2630C

  • Zoro # G7595047


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
PEX
Compatible Pipe Size
3/8 in
Compatible Fitting System
ASTM F1807 & F2159, M18 Short Throw Press Tool
Compatible Press Tool Type
Sub-Compact
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2630C
Zoro #
G7595047
UPC #
045242354351
Country of Origin
China

Dimensions

Compatible Pipe Size
3/8 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
PEX
Compatible Fitting System
ASTM F1807 & F2159, M18 Short Throw Press Tool
Compatible Press Tool Type
Sub-Compact
Series
M18 FORCE LOGIC
Item
PEX Crimp Jaw
Number of Pieces
1
Material
Steel
Compatible Tool Manufacturer Part Number
2674-20C, 267420P

Description

The MILWAUKEE TOOL - 49-16-2630C is a PEX Crimp Jaw, a tool attachment for professionals working with PEX (cross-linked polyethylene) piping systems.

Key Features of the MILWAUKEE TOOL - 49-16-2630C:

  • Compatible Fitting System: Designed for use in conjunction with ASTM F1807 & F2159 fitting systems.
  • Compatible Material Type: Specifically designed for use with PEX material type.
  • Compatible Pipe Size: Suitable for use with pipe size of 3/8 inch diameter.
  • Compatible Press Tool Type: Compatible with Sub-Compact press tools.
  • Material: Made from steel.
  • Series: Part of the M18 FORCE LOGIC series tailored for different industrial plumbing needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.