Zoro Homepage

M18 MILWAUKEE Cordless Grease Gun: 18 V Battery Volt, Bare Tool, 10 fl oz Volume Per Min, Li-Ion

  • Mfr # 2646-20

  • Zoro # G5187235


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Bare Tool
Voltage
18 V
Battery Type
Li-Ion
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2646-20
Zoro #
G5187235
UPC #
045242287642
Country of Origin
Viet Nam

Dimensions

Hose Length
48 in
Tool Length
15 in
Overall Height
10 1/4 in
Overall Length
14 in
Overall Width
3 in
Width
3.0 in
Flexible Hose Length
48 in

Details

Item
Grease Gun
Battery Included / Bare Tool
Bare Tool
Voltage
18 V
Battery Type
Li-Ion
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Flex Hose
Strokes Per Oz.
38.0
Bulk Capacity
16 oz
Max. Operating Pressure
10,000 psi
Cartridge Capacity
14 1/2 oz
Includes
Hose Sleeve
Tool Weight
7.6 lb
Number of Speeds
2
Volume per Minute
10 fl oz
Application
Lubricating Moving Parts and Joints
Features
2-Speed Design, Pre-Set Grease Counting
Tube Color
Silver
Tube Material
Metal
Series
M18(TM)
Standards
CSA Certified, ETL Listed, UL Listed
Strokes per Oz.
38 stroke/oz
Includes Battery Charger
No Charger Included
Barrel Material
Aluminum
Handle Style
Pistol-Grip
Strokes per Oz
38
Number of Batteries Included
0
Loading Method
Cartridge
Includes Battery
Bare Tool
Battery Voltage
18 V DC
Hose Type
Flexible
Barrel Color
Silver
Operating Pressure - Maximum
10,000 psi
Battery Chemistry
Li-Ion

Description

The M18 cordless 2-speed grease gun delivers maximum pressure and unmatched versatility, offering an industry leading 10,000 PSI max operating pressure and a patent pending pre-set grease counter that allows service and maintenance professionals to dispense precise amounts of grease. The tool’s 2-speed design offers users the ability to select between max pressure and max flow rate. Other unique features include an on-board LED light, a lock-on/lock-off trigger, and a plunger rod with markings to gauge how much grease is left in the barrel. The tool’s stand up design and shoulder strap capability offer user convenience, while limiting fatigue and the 48 in. flexible hose offers greater accessibility when greasing hard to reach fittings. The new tool is also compatible with a clear barrel accessory (49-19-2646). Powered by an M18 REDLITHIUM battery pack, this is the industry’s only 18 V grease gun that’s battery is compatible with a system of tools.


  • Up to 10,000 PSI max operating pressure: best in class pressure for challenging greasing applications
  • 2-Speed design: low speed delivers max pressure, high speed delivers max run-time & flow rate
  • Exclusive pre-set grease counting: dispenses pre-set amounts of grease
  • Superior balance, ergonomics and convenience: comfortable handle grip, shoulder strap compatibility, and base stand, LED light, lock-off/lock-on switch, 48 in. flexible hose, clear barrel capable
  • Air bleeder valve: priming mechanism for quick flow
  • M18 REDLITHIUM system: compatible with over 40 M18 lithium-ion solutions for greater versatility in the workplace

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.