Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Cordless 2-Speed Grease Gun Kit

  • Mfr # 2646-22CT

  • Zoro # G5187226


product price: $429.00
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Battery Included
Voltage
18 V
Battery Type
Li-Ion
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2646-22CT
Zoro #
G5187226
UPC #
045242287666
Country of Origin
Viet Nam

Dimensions

Tool Length
15 in
Hose Length
48 in
Overall Width
3 in
Overall Length
14 in
Overall Height
14 in
Flexible Hose Length
48 in

Details

Item
Cordless Grease Gun
Battery Included / Bare Tool
Battery Included
Voltage
18 V
Battery Type
Li-Ion
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Flex Hose
Bulk Capacity
16 oz
Strokes Per Oz.
38.0
Max. Operating Pressure
10,000 psi
Cartridge Capacity
14 1/2 oz
Battery Capacity
1.5 Ah
Tool Weight
8.5 lb
Volume per Minute
10 fl oz
Tube Color
Silver
Application
Lubricating Moving Parts and Joints
Includes
(1) Charger, (1) Flex Hose, (1) High Pressure Coupler, (1) Soft Sided Carrying Case, (1) Shoulder Strap, (2) Batteries
Number of Speeds
2
Features
2-Speed Design, Pre-Set Grease Counting
Series
M18(TM)
Standards
UL Listed
Strokes per Oz.
38 stroke/oz
Operating Pressure - Maximum
10,000 psi
Battery Chemistry
Li-Ion
Handle Style
Pistol-Grip
Includes Battery Charger
Charger Included
Battery Voltage
18 V
Hose Type
Flexible
Loading Method
Cartridge
Barrel Material
Aluminum
Includes Battery
Battery Included
Number of Batteries Included
2
Strokes per Oz
38
Barrel Color
Silver

Description

Cordless Grease Gun, Battery Included, 18 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 38 stroke/oz, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Hose Length 48 in, Tube Color Silver, Volume per Minute 10 fl oz, Tool Length 15 in, Tool Weight 8.5 lb, Battery Capacity 1.5 Ah, Number of Speeds 2, Application Lubricating Moving Parts and Joints, Features 2-Speed Design, Pre-Set Grease Counting

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.