Zoro Homepage

M18 FORCE LOGIC 2 in-3 in ProPEX Expansion Tool Kit

  • Mfr # 2633-22HD

  • Zoro # G6037908


product price: $3,199.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
8 Ah
Handle Style
Pistol Grip
Capacity Tubing O.D.
2 in to 3 in
Tool Length
9 1/2 in
Series
M18™ FORCE LOGIC™
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2633-22HD
Zoro #
G6037908
UPC #
045242006526
Country of Origin
China

Dimensions

Tool Length
9 1/2 in
Stroke Length
1 in
Overall Length
14.5 in
Maximum Compatible Tube Size
3 in
Expansion Head Sizes Included
2 in, 2 1/2 in, 3 in
Manufacturer Warranty Length
3 yr Battery, 5 yr Limited, 5 yr Tool
Minimum Compatible Tube Size
2 in

Details

Item
Cordless Expansion Tool Kit
Battery Capacity
8 Ah
Handle Style
Pistol Grip
Capacity Tubing O.D.
2 in to 3 in
Series
M18™ FORCE LOGIC™
Cordless Tool Battery Type
Li-Ion
Charger Replacement
23Y581
Features
Auto-Rotating Expands, LED Light, Resets Automatically, Table-Top Adaptability
Corded/Cordless
Cordless
Tool Weight
9 lb
Strokes per Minute
0 to 2400
For Use With
PEX Expanders
Includes
(2) REDLITHIUM HIGH OUTPUT XC8.0 Batteries, 150g ProPEX Expander Cone Grease (49-08-2401), 2 1/2 in ProPEX Expansion Head (49-16-2616), 2 in ProPEX Expansion Head (49-16-2614), 3 in ProPEX Expansion Head (49-16-2618), Carrying Case, M18 and M12 Rapid Charger, Side Handle
Voltage
18 V DC
Included Charger
23Y581
Compatible Battery Manufacturer Part Number
48-11-1880
Battery Platform
M18
Includes Batteries
Yes
Tool Series
M18 FORCE LOGIC
Number of Batteries Included
2
Stroke Rate
2,400 stroke/min
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
Power Source
Cordless
Includes Charger
Yes
Battery Model Number
48-11-1880
Charger Model Number
48-59-1808
Compatible Charger Manufacturer Part Number
48-59-1808
Included Battery Part Number
48-11-1880
Wireless Technology
ONE-KEY
Handle Type
Pistol Grip
Included Charger Part Number
48-59-1808

Description

Cordless Expansion Tool Kit, Battery Platform M18, Maximum Compatible Tube Size 3 in, Minimum Compatible Tube Size 2 in, Tool Series M18 FORCE LOGIC, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 8 Ah, Includes Batteries Yes, Voltage 18 V DC, Power Source Cordless, Battery Model Number 48-11-1880, Charger Model Number 48-59-1808, Compatible Battery Grainger Part Number 494D28, Compatible Battery Manufacturer Part Number 48-11-1880

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.