Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FORCE LOGIC 6 Ton Utility Crimper (Tool Only)

  • Mfr # 2678-20

  • Zoro # G202753848


product price: $1,999.00
/ea
Free Shipping & Returns

Key Features

Voltage
18
Includes
(1) Utility Crimper, (1) Crimper & Cutter Bag
Crimping Force
6 ton
Tool Weight
4.65
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2678-20
Zoro #
G202753848
UPC #
045242510429
Country of Origin
China

Dimensions

Tool Length
14
Overall Length
14 in
Height
4.5
Width
3.0
Overall Height
5.4 in
Overall Width
10.5 in
Manufacturer Warranty Length
3 yr Battery, 5 yr Tool
Maximum Compatible Wire/Cable Diameter
600 kcmil
Minimum Compatible Wire/Cable Diameter
8 AWG

Details

Item
M18 FORCE LOGIC 6T Crimper (Tool Only)
Voltage
18
Includes
(1) Utility Crimper, (1) Crimper & Cutter Bag
Crimping Force
6 ton
Tool Weight
4.65
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
Auto-Cycle
Yes
Included Charger
No
Crimping Die Series
W Style
Capacity Copper Lug - Crimper
8 AWG to 600 kcmil
Cordless Tool Battery Type
Li-Ion
Head Style - Crimper
Scissor
Rotating Angle (Deg.)
350 Degrees
Max. Crimping Force - Crimper
6 ton
Corded/Cordless
Cordless
Approximate Cycle Time
2.9 sec
Primary Application - Crimping
Electrical Wire and Cable Crimping
Battery Included / Bare Tool
0
Handle Type
Inline
Standards
UL Listed
Color
Red/Black
Features
Electronics Keep Dirt, Dust and Moisture Out, Fully Balanced Design Provides Control and Accuracy with Class 3 Gloves, Receive Instant Pressure Verification with Green Light, Tool Records and Stores Every Crimp Made, Tool Records and Stores Every Crimp Made, One-Key Enabled for Professional Report Building
Includes Charger
No
Tool Series
FORCE LOGIC
Power Source
Cordless
Minimum Copper Lug Crimping Capacity
8 AWG
Battery Platform
M18
Crimp Head Type
Die
Wireless Technology
ONE-KEY
Compatible Charger Manufacturer Part Number
48-59-1812
Cycle Time
2.9 sec
Wireless Tool Tracking
Yes
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Compatible Wire/Cable Type
ACSR, Ground Rod, Non-EHS Guy Wire
Head Style
Scissor
Includes Dies
No
Number of Dies Included
0
Crimping Capacities
8 AWG to 350 kcmil Aluminum Lug
Compatible Connector Type
PFM
Maximum Copper Lug Crimping Capacity
600 kcmil
Minimum Aluminum Lug Crimping Capacity
8 AWG
UL 486A-B Connection Capability
Milwaukee
Includes Batteries
No
Compatible Battery Manufacturer Part Number
48-11-1820
Compatible Die Type
W
Number of Batteries Included
0
Head Rotation
340 Degrees
Jaw Capacity
0.38 in
Cordless Tool Kit Contents
Bare Tool

Description

Cordless Crimping Tool, Battery Platform M18, Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type W, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.