Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2779-22 Crimping Tool Kit M18 Force Logic

  • Mfr # 2779-22

  • Zoro # G9178480


product price: $4,999.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
M18 REDLITHIUM CP2.0 Battery Pack, M18 REDLITHIUM XC5.0 Battery Pack, Carrying Case, Multi-Voltage Charger
Crimping Force
12 ton
Tool Weight
11.5 lb
Rotating Angle (Deg.)
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2779-22
Zoro #
G9178480
UPC #
045242473786
Country of Origin
China

Dimensions

Overall Length
16 in
Minimum Compatible Wire/Cable Diameter
8 AWG
Manufacturer Warranty Length
3 yr Battery, 5 yr Tool
Maximum Compatible Wire/Cable Diameter
750 kcmil

Details

Item
Cordless Crimping Tool Kit
Voltage
18 V
Includes
M18 REDLITHIUM CP2.0 Battery Pack, M18 REDLITHIUM XC5.0 Battery Pack, Carrying Case, Multi-Voltage Charger
Crimping Force
12 ton
Tool Weight
11.5 lb
Rotating Angle (Deg.)
350
Corded/Banded
Cordless
Head Style - Crimper
C-Head
Handle Type
Pistol Grip
Includes - Cordless Crimper
(1) Battery (48-11-1820), (1) Battery (48-11-1850), (1) Battery Charger (48-59-1812), (1) Carabineer (42-70-0027), (1) Tool Storage - Carrying Case (48-55-2778)
Capacity Copper Lug - Crimper
8 AWG to 750 kcmil
Series
M18™
Primary Application - Crimping
Electrical Wire and Cable Crimping
Battery Type
M18(TM) REDLITHIUM(TM)
Crimping Die Series
U Style
Battery Capacity
2 Ah, 5 Ah
Capacity Aluminum Lug - Crimper
8 AWG to 750 kcmil
Max. Crimping Force - Crimper
12 ton
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Standards
cULus Listed, UL Listed
Features
Bold Alignment Marks Aid Accuracy in Crimp Placement, Brushless Motor and Weather Protected Electronics To Prevent Dirt, Dust and Moisture, Predictive Force Monitoring with Auto Complete Ensures Full Pressure, Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp, Tool Records and Stores Every Crimp Made for Professional Report Building through ONE KEY
Auto-Cycle
Yes
Battery Included / Bare Tool
2 Batteries + Hard Case Bundle
Options Included
2 Batteries + Hard Case Bundle
Number of Batteries Included
2
Included Battery Part Number
38D765, 35GJ99
Includes Batteries
Yes
UL 486A-B Connection Capability
Milwaukee
Power Source
Cordless
Head Rotation
350 Degrees
Minimum Copper Lug Crimping Capacity
8 AWG
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Crimp Head Type
Die
Number of Dies Included
0
Head Style
C-Head
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Charger Model Number
23Y581
Includes Dies
No
Tool Series
FORCE LOGIC
Battery Platform
M18
Compatible Die Type
U
Wireless Tool Tracking
Yes
Compatible Charger Manufacturer Part Number
48-59-1812
Battery Model Number
48-11-1820, 48-11-1850
Grip Style
Ergonomic
Crimping Capacities
8 AWG to 750 kcmil Aluminum
Wireless Technology
ONE-KEY
Minimum Aluminum Lug Crimping Capacity
8 AWG
Compatible Battery Manufacturer Part Number
48-11-1820, 48-11-1850
Included Charger Part Number
23Y581
Maximum Copper Lug Crimping Capacity
750 kcmil
Includes Charger
Yes

Description

The Milwaukee 2779-22 is a professional-grade M18 FORCE LOGIC 12-Ton Utility Crimper Kit designed for high-capacity electrical wire and cable termination. This cordless crimper features a 350-degree rotating head and bold alignment marks to ensure precision in tight spaces. It is engineered with Predictive Force Monitoring (PFM) to deliver consistent speed and accurate pressure, preventing the tool from bogging down on larger connectors.

Professional Performance and Capacity:

  • This Milwaukee 12t crimper provides the necessary power for heavy-duty electrical installations.
  • Crimping Force: Delivers a powerful 12 tons of pressure.
  • Capacity: Handles both copper and aluminum lugs ranging from 8 AWG to 750 kcmil.
  • PFM Technology: Features an auto-cycle mechanism and PFM for instant pressure verification via a green LED indicator.
  • Pre-Crimp Check: This Milwaukee 18v crimping tool automatically verifies the battery charge before starting to ensure a complete cycle. Durability and Connectivity:
    • The M18 crimper is built for the toughest jobsite conditions with advanced electronics.
    • Weather Protection: A brushless motor and weather-protected electronics prevent damage from dirt, dust, and moisture.
    • ONE-KEY Integration: This milwaukee wire crimper tool uses ONE-KEY technology to record and store every crimp for professional reporting and wireless tracking. Kit Contents and Bundle:
      • The Milwaukee 2779-22 kit serves as a comprehensive Milwaukee tools bundle for professionals.
      • 12-Ton Crimper: The core Milwaukee crimp gun unit (2779-20).
      • Dual Battery System: Includes one M18 CP2.0 and one M18 XC5.0 battery pack.
      • Multi-Voltage Charger: A standard Milwaukee 18v crimper charger compatible with both M18 and M12 systems.
      • Storage: Heavy-duty carrying case with dedicated slots for Milwaukee crimp dies.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.