M18 FORCE LOGIC 6 Ton Pistol Utility Crimper Kit with D3 Grooves and Fixed O Die Jaw

  • Mfr # 2977-22O

  • Zoro # G700690454


product price:  $2,799.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
(2) REDLITHIUM CP2.0 Battery Packs, 6T Fixed O Crimping Jaw, Multi-Voltage Charger, Utility Bag
Crimping Force
6 ton
Tool Weight
5.4 lb
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2977-22O
Zoro #
G700690454
UPC #
045242568468
Country of Origin
China

Dimensions

Overall Length
17.3 in
Manufacturer Warranty Length
5 yr Tool
Overall Height
12.3 in
Minimum Compatible Wire/Cable Diameter
8 AWG
Overall Width
3.3 in
Maximum Compatible Wire/Cable Diameter
600 kcmil

Details

Item
Cordless Crimping Tool Kit
Voltage
18 V
Includes
(2) REDLITHIUM CP2.0 Battery Packs, 6T Fixed O Crimping Jaw, Multi-Voltage Charger, Utility Bag
Crimping Force
6 ton
Tool Weight
5.4 lb
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Battery Capacity
2 Ah
Capacity Copper Lug - Crimper
8 AWG to 600 kcmil
Capacity Aluminum Lug - Crimper
8 AWG to 350 kcmil
Primary Application - Crimping
Electrical Wire and Cable Crimping
Approximate Cycle Time
3 sec
Includes - Cordless Crimper
(1) 6T Fixed O Crimping Jaw, (1) 6T Pistol Utility Crimper, (1) 6T Utility Crimper and Cutter Bag, (1) Battery Charger, (2) Batteries
Head Style - Crimper
340-Degree Rotating Head
Max. Crimping Force - Crimper
6 ton
Rotating Angle (Deg.)
340 Degrees
Charger Replacement
23Y581
Crimping Die Series
Dies Not Required
Included Charger
23Y581
Auto-Cycle
Yes
Handle Type
Pistol Grip
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Number of Dies Included
0
Includes Dies
No
Tool Series
FORCE LOGIC
Wireless Technology
ONE-KEY
Head Style
Scissor
Number of Batteries Included
2
Compatible Wire/Cable Type
ACSR, EHS Guy Wire, Ground Rod, Rebar
Battery Platform
M18
UL 486A-B Connection Capability
Milwaukee
Features
Eight Interchangeable Jaws Deliver Versatility to Tackle A Variety of Applications with One Tool Fastest Crimp Times in All Elements, Instant Verification of Successful Cycle with Green LED, Brushless Motor and Weather Protected Electronics To Prevent Dirt, Dust and Moisture, Predictive Force Monitoring Ensures Full Pressure, Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp, Records and Stores Every Crimp Made for Professional Report Building Through ONE-KEY
Compatible Battery Manufacturer Part Number
48-11-1820
Power Source
Cordless
Included Charger Part Number
23Y581
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Includes Charger
Yes
Head Rotation
340 Degrees
Minimum Copper Lug Crimping Capacity
8 AWG
Battery Model Number
48-11-1820
Charger Model Number
23Y581
Cycle Time
2.9 sec
Wireless Tool Tracking
Yes
Includes Batteries
Yes
Minimum Aluminum Lug Crimping Capacity
8 AWG
Compatible Die Type
D3, O, W
Compatible Charger Manufacturer Part Number
48-59-1812
Crimp Head Type
Die
Crimping Capacities
1/2 in EHS Guy Wire, 1000 MCM Aluminum, 3/8 in Ground Rod, 3/8 in Rebar, 477 ACSR, 750 MCM Copper
Included Battery Part Number
38D765
Maximum Copper Lug Crimping Capacity
600 kcmil

Description

Cordless Crimping Tool Kit, Battery Platform M18, Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type D3, O, W, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 2 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.