Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FORCE LOGIC Long Throw Press Tool 1/2" -1" SS Kit 2773-22L

M18 FORCE LOGIC Long Throw Press Tool 1/2" -1" SS Kit (Discontinued)

  • Mfr # 2773-22L
  • Zoro # G7614417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2773-22L
Zoro #
G7614417
UPC #
045242502936
Country of Origin
Germany

Dimensions

Tool Length
18 5/16 in
Overall Width
3.4 in
Overall Length
20.1 in
Overall Height
4.7 in
Maximum Compatible Tube Size - Copper
4 in
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1/2 in
Minimum Compatible Tube Size - Copper
1/2 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
1 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Maximum Compatible Pipe Size - Stainless Steel
4 in
Maximum Compatible Tube Size - PEX
2 in
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
2 in
Minimum Compatible Pipe Size - Black Steel
1/2 in
Minimum Compatible Tube Size - PEX
1/2 in
Maximum Compatible Pipe Size - Black Steel
4 in
Manufacturer Warranty Length
2 yr Battery, 5 yr Tool

Details

Compatible Material Type
Stainless Steel
Cycle Time
4 sec
Series
M18(TM) FORCE LOGIC(TM)
Voltage
18 V
Corded/Cordless
Cordless
Press Tool Type
Extended
Item
Cordless Press Tool Kit
Use With Pipe/Tubing Material
Various Materials
Includes
(2) REDLITHIUM XC3.0 Battery Packs, 1 in Jaws, 1/2 in Jaws, 3/4 in Jaws, Carrying Case, Multi-Voltage Charger
Battery Included
2PYZ8
Green Environmental Attribute
Product is Rechargeable
Battery Capacity
3 Ah
Features
Adjustable Stroke for Optimized Cycle Time, Green LED Indicator Shows Complete Press Cycle, Small Extended Length Press Tool
Cordless Tool Battery Type
Li-Ion
Pre-Press Battery Check
Yes
Brushless Motor
Yes
Crimping Force
7,200 lb
Press Tool Jaw/Pipe Capacity
Up to 1 1/2 in
Short Throw/Long Throw
Long Throw
Included Charger
23Y581
Tool Weight
10.1 lb
Auto-Cycle
Yes
Approximate Cycle Time
4.0 sec
Charger Replacement
23Y581
Handle Type
Inline
Standards
CSA Certified, UL Listed
Compatible Charger Manufacturer Part Number
48-59-1812
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Charger Model Number
23Y581
Service Cycle Interval
50,000 Cycles
Included Charger Part Number
23Y581
Bare Tool / Battery Included
Battery Included
Battery Model Number
48-11-1828
Number of Batteries Included
2
Throw Type
Long Throw
Battery Platform
M18(TM) REDLITHIUM(TM)
Compatible Battery Brand
Milwaukee(R)
Power Source
Cordless
Tool Series
FORCE LOGIC(TM)
Pressing Capacities
1/2 to 4 in
Includes Charger
Yes
Included Battery Part Number
2PYZ8
Jaws Included
Isotubi USA 3/4 in, 1/2 in, 1 in
Compatible Battery Manufacturer Part Number
48-11-1828

Description

Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 4 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 7,200 lb, Jaws Included Isotubi USA 3/4 in, 1/2 in, 1 in, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Tool Series FORCE LOGIC(TM), Voltage 18 V, Press Tool Type Extended, Bare Tool / Battery Included Battery Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.