Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Force Logic Press Tool Kit w/1/2" – 2" Jaws 2773-22

M18 Force Logic Press Tool Kit w/1/2" – 2" Jaws (Discontinued)

  • Mfr # 2773-22
  • Zoro # G7370636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2773-22
Zoro #
G7370636
UPC #
045242480524
Country of Origin
Germany

Dimensions

Tool Length
14 1/8 in
Overall Length
14.125 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
4 in

Details

Compatible Material Type
Copper
Cycle Time
3.7 sec
Series
M18
Voltage
18 V DC
Corded/Cordless
Cordless
Item
Cordless Press Tool Kit
Use With Pipe/Tubing Material
Copper
Includes
(2) M18 REDLITHIUM Compact Batteries, M18, M12 Multi-Voltage Charger, (6) Jaws: 1/2 in, 3/4 in, 1 in, 1-1/4 in, 1-1/2 in, 2 in, Carrying Case
Battery Included
(2) Mfr. No. 48-11-1820
Press Tool Jaw/Pipe Capacity
1/2 in to 4 in
Battery Capacity
2 Ah
Brushless Motor
Yes
Tool Weight
6.5 lb
Crimping Force
3.6 ton
Cordless Tool Battery Type
Li-Ion
Pre-Press Battery Check
Yes
Battery Pack Replacement
Mfr. No. 48-11-1820
Features
In-Line Design for One-Handed Presses
Calibration Interval
50,000 Cycles
Auto-Cycle
Yes
Short Throw/Long Throw
Short Throw
Approximate Cycle Time
3.7 sec
Throw Type
Short Throw
Service Cycle Interval
50,000 Cycles
Battery Platform
18V Li-Ion
Included Battery Part Number
(2) Mfr. No. 48-11-1820
Bare Tool / Battery Included
Battery Included

Description

Cordless Press Tool Kit, Crimping Force 3.6 ton, Voltage 18 V DC, Bare Tool / Battery Included Battery Included, Battery Platform 18V Li-Ion, Compatible Material Type Copper, Tool Weight 6.5 lb, Auto-Cycle Yes, Battery Capacity 2 Ah, Compatible Battery Grainger Part Number Mfr. No. 48-11-1820

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.