Zoro Homepage

M18 FUEL 1-9/16" SDS Max Hammer Drill Kit

  • Mfr # 2717-22HD

  • Zoro # G5575565


product price: $963.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Impact Energy
5.1 ft-lb
Includes
Kit - HD Batteries
Blows per Minute
0 bpm to 3,000 bpm
Core Bit Capacity
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2717-22HD
Zoro #
G5575565
UPC #
045242356775
Country of Origin
China

Dimensions

Tool Length
18 3/4 in
Overall Width
3 in
Overall Height
10 1/8 in

Details

Item
SDS Max Hammer Drill
Voltage
18 V
Impact Energy
5.1 ft-lb
Includes
Kit - HD Batteries
Blows per Minute
0 bpm to 3,000 bpm
Core Bit Capacity
4 in
Chuck Type
SDS Max
Battery Pack Replacement
494D28
Battery Capacity
8.0 Ah
Solid Bit Capacity
1 9/16 in
No Load RPM
0 to 450
Tool Weight
12.2 lb
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammer Kits
Brushless Motor
Yes
Features
All-Weather Performance, Anti-Vibration System, Brushless Motor Technology, Fuel Gauge Onboard Battery Displays Remaining Runtime, LED Light
Cordless Tool Battery Type
Li-Ion
Stop Rotation
No
Handle Type
Pistol-Grip
Battery Included / Bare Tool
(2) 9.0Ah Batteries + Hard Case Bundle
Capacity in Concrete
1 9/16 in
Series
M18 FUEL(TM)
Battery Included
(2) 494D28
Corded/Cordless
Cordless
Corded/Banded
Cordless
Green Environmental Attribute
Product is Rechargeable
Standards
UL Listed
Options Included
(2) 9.0Ah Batteries + Hard Case Bundle
Capacity
1-9/16"
Charger Model Number
48-59-1812
Solid Bit Optimal Drilling Range in Concrete
1/2 in to 1 1/4 in
Number of Batteries Included
2
Maximum Blows per Minute
3,000 bpm
Core Bit Capacity in Concrete
1 9/16 in
Housing Material
Glass-Filled Nylon
Battery Series
M18
Charger Included
Yes
Battery Model Number
48-11-1880
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Lock-On Trigger
No
Minimum Blows per Minute
0 bpm
Switch Type
Trigger
Handle Base Material
Rubber
Anti-Kickback Clutch
No
Power Source
Cordless
Drilling Capacity in Concrete
1 9/16 in
Chuck Style
SDS-Max
Number of Speed Settings
Continuous
Maximum Speed
450 RPM
Reversible
No
Clutch Style
Slip Clutch
Motor Type
Brushless
Drill Chuck Type
Keyless
Modes of Operation
Hammer Only

Description

SDS Max Hammer Drill, Voltage 18 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 1/2 in to 1 1/4 in, Core Bit Capacity in Concrete 1 9/16 in, Blows per Minute 0 bpm to 3,000 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 8.0 Ah, Core Bit Capacity 4 in, Impact Energy 5.1 ft-lb, Battery Model Number 48-11-1880, Battery Series M18, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.