Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL™ 10" Pole Saw Kit w/ QUIK-LOK™ Attachment Capability 2825-21PS

M18 FUEL™ 10" Pole Saw Kit w/ QUIK-LOK™ Attachment Capability (Discontinued)

  • Mfr # 2825-21PS
  • Zoro # G5738854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2825-21PS
Zoro #
G5738854
UPC #
045242548392
Country of Origin
Mexico

Dimensions

Bar Length
10 in
Shaft Length
4 3/16 ft
Max. Cutting Dia.
9 in
Minimum Length
6 1/2 ft
Blade Length
10 in
Tool Width
9 in
Maximum Length
6 11/16 ft
Tool Height
6 1/2 in
Tool Length
84 in

Details

Item
Battery-Powered Pole Saw Kit
Fuel Tank Capacity
Not Gas Powered
Charger
45LD79
Brushless Motor
Yes
Includes
Shoulder Strap, Chain Scrench, (2) Rapid Chargers, M18 FUEL(TM) Power Head, M18 FUEL(TM) QUIK-LOK(TM) 49-16-2720 10 in Pole Saw Attachment, M18 FUEL(TM) QUIK-LOK(TM) 49-16-2721 3 ft Attachment Extension, (1) Battery, Oregon Bar
Battery Voltage
18 V
Battery Type
Lithium
Chain Oiler
Auto
Charge Time
1.5 hr
Series
M18 FUELâ„¢
Voltage
18 V
Product Type
Pole Saw
Packaging
Kit - XC Battery
Battery Model Number
494D28
Tool Weight
12.7 lb
Number of Batteries Included
1
Battery Capacity
8.0 Ah
Battery Platform
M18(TM)
Power Head Attachment Compatible
Yes
Material Application
Wood
Power Source
Cordless
Number of Batteries Required to Operate
1
Number of Chargers Included
1
Motor Type
Brushless
Speed Settings
Fixed
Maximum Cutting Capacity
9 in
Tool Series
M18 FUEL(TM)
Bare Tool/Battery Included
Tool

Description

Battery-Powered Pole Saw Kit, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 9 in, Maximum Length 6 11/16 ft, Minimum Length 6 1/2 ft, Battery Platform M18(TM), Battery Capacity 8.0 Ah, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Product Type Pole Saw, Battery Model Number 494D28, Voltage 18 V, Tool Height 6 1/2 in, Tool Length 84 in, Tool Series M18 FUEL(TM), Tool Weight 12.7 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.