Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL Cordless 16 in Chainsaw Kit, 18V Battery Included

  • Mfr # 2727-21HD

  • Zoro # G6324381


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Battery Powered
Bar Length
16"
Engine Displacement
40cc
HP
2.8 hp
Battery Voltage
18 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2727-21HD
Zoro #
G6324381
UPC #
045242482320
Country of Origin
China

Dimensions

Bar Length
16"
Tool Length
33 in

Details

Fuel Type
Battery Powered
Engine Displacement
40cc
HP
2.8 hp
Battery Voltage
18 V
Battery Amperage
12.0Ah
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Battery-Powered Chainsaw Kit
Chain Oiler
Automatic
Fuel Tank Capacity
Not Gas Powered
Includes
16 in Oregon Bar, Battery Pack, Chain, Rapid Charger, REDLITHIUM(TM) High Output, Scrunch
Charger Replacement
45LD79
Charge Time
90 min
Anti Vibration Handle
Yes
Battery Type
Lithium-Ion
Run Time
90 min
Included Charger
45LD79
Chain Pitch
0.375 in
Features
POWERSTATE(TM) Brushless Motor, REDLINK PLUS(TM) Intelligence and REDLITHIUM(TM) Battery Provide The Power and Performance of A Gas Engine Up to 40cc
Chain Gauge
0.043 in
Replacement Chain
49-16-2715
Tool Weight
13.9 lb
Corded/Cordless
Cordless
Voltage
18 V
Product Type
Cordless Chainsaw Kit
Handle Location
Rear Handle
Number of Batteries Included
1
Equivalent Gas Engine Displacement
40 cc
Charger Model Number
48-59-1808
Number of Batteries to Operate
1
Battery Capacity
12.0 Ah
Speed Settings
Variable
Tool Series
M18 FUEL(TM)
Battery Model Number
48-11-1812
Number of Chargers Included
1
Battery Platform
M18(TM)
Motor Type
Brushless

Description

The Milwaukee M18 FUEL 16" Chainsaw delivers the power to cut hardwoods, cuts faster than gas, and delivers up to 150 cuts per charge. The unit is designed to meet the performance, durability and ergonomic needs of professional landscape maintenance, power utility, and the installed M18 user. The POWERSTATE Brushless Motor maintains speed under heavy loads without bogging down to outperform small gas engines and higher voltage systems. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUT HD12.0 battery delivers unmatched run-time in all applications. M18 FUEL technology allows the unit to reach full throttle in under 1 second providing ultimate control and productivity.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.