Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 7" / 9" Large Angle Grinder (Tool Only)

  • Mfr # 2785-20

  • Zoro # G3618472


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Includes
Bare Tool
Voltage
18V DC
Switch Type
Trigger
Tool Weight
11.9 lb
Features
Dual Action Trigger, Ergonomic, Tool-Free Guard and Accessory Changing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2785-20
Zoro #
G3618472
UPC #
045242501502
Country of Origin
China

Dimensions

Wheel Dia.
9 in
Spindle Thread Size
5/8 in-11
Tool Length
22 5/16 in
Overall Length
22 1/4 in
Wheel Diameter
7 in, 9 in

Details

Item
Angle Grinder
Includes
Bare Tool
Voltage
18V DC
Switch Type
Trigger
Tool Weight
11.9 lb
Features
Dual Action Trigger, Ergonomic, Tool-Free Guard and Accessory Changing
Battery Capacity
12.0 Ah
Application
Cutting, Grinding, Surface Preparation
Brushless Motor
Yes
Corded/Cordless
Cordless
Charger Replacement
45LD79
Battery Included / Bare Tool
Bare Tool
Duty
Heavy Duty
No Load RPM
6,000 RPM
Lock-on
Yes
Battery Included
No
Cordless Tool Battery Type
Li-Ion
Series
M18 FUEL(TM)
Lock-off
Yes
Included Charger
No
Options Included
Bare Tool
Anti-Restart Technology
No
Lock-On Switch
Yes
Tether Style
Tether Capable
Lock-Off Switch
Yes
Max. Speed
6,600 RPM
Electrical Protection
Overload Protection
Case Included
No
Accessory Free Tool Change
Yes
Anti-Kickback Clutch Type
Electronic
Housing Material
Metal
Guard Adjustment
Toolless Adjustable
Charger Included
No
Grip Style
Rat Tail
Minimum Speed
6,600 RPM
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Lock-Off Switch
Number of Batteries Included
0
Head Type
Standard Head
Brake Type
None
For Wheel Type
Type 27
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool
Switch Function
Trigger, with Lock-On

Description

The M18 FUEL 7" / 9" Large Angle Grinder is the world's first 18v LAG. It generates 15A corded power is up to 2 lbs lighter, and has 9" grinding capacity. Providing high performance, advanced ergonomics & legendary durability, this grinder is designed to complete the toughest grinding, surface preparation, and cutting applications with any 7" - 9" accessory. The POWERSTATE Brushless Motor provides 6,600 RPM and higher speeds under load for corded grinding/cutting performance. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUT HD12.0 battery delivers unmatched run-time in all applications. Tool-free accessory changes using the FIXTEC nut and guard adjustments mean less downtime during work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.