Reciprocating Saw, Cordless, 18 V DC, 0 to 3000 SPM, 1 1/4 in Stroke

  • Mfr # 2821-20

  • Zoro # G100720423


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
1 1/4 in
Max. Strokes per Minute
3,000
Features
Hang Hook, LED Light, QUICK-LOK Blade Clamp
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2821-20
Zoro #
G100720423
UPC #
045242559176
Country of Origin
China

Dimensions

Stroke Length
1 1/4 in
Tool Length
17 7/64 in
Overall Length
17 1/8 in

Details

Item
Reciprocating Saw
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
Hang Hook, LED Light, QUICK-LOK Blade Clamp
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
6.8 lb
Application
General Purpose
Blade Type
1/2 in Universal Tang Reciprocating Saw Blade
Vibration Reduction
No
Standards
UL Listed
Tool Style
Full-Size
Cordless Tool Kit Contents
(1) Bare Tool
Handle Type
D-Handle
Includes
Bare Tool
Green Environmental Attribute
Product is Rechargeable
Brushless Motor
Yes
Charger Included
No
Wireless Tool Tracking
No
Variable Speed
Yes
Shoe Material
Metal
Min. Strokes per Minute
0
Case Included
No
Battery Series
M18(TM) REDLITHIUM(TM)
Number of Batteries Included
0
Pivoting Head
No
Includes Adjustable Shoe
Shoe Adjustable
Speed Control
Variable
Tool Series
M18 FUEL(TM)
Product Type
Reciprocating Saw
Battery Platform
M18(TM)
Motor Type
Brushless
Includes Vibration Reduction
Vibration Reduction Not Included
Battery Chemistry
Li-Ion
Stroke Rate - Maximum
3,000
Stroke Rate - Minimum
0
Number of Chargers Included
0
Includes Battery
Tool Only
Includes Case
Case Not Included
Includes Pivoting Head
Pivoting Head Not Included

Description

M18 FUEL SAWZALL Recip Saw is the next generation of legendary performance and durability, designed for the toughest applications on the job site. The MILWAUKEE M18 FUEL SAWZALL is the fastest cutting reciprocating saw in its class and leverages a POWERSTATE Brushless Motor to provide you with 3,000 SPM and a 1-1/4" stroke length for faster material removal. REDLINK PLUS electronics ensure maximum performance under stress as well as protection from overloading, overheating, and over-discharging. The M18 REDLITHIUM XC5.0 Battery Pack (not included) delivers you up to 2.5X runtime and provides more work per charge and more work over the life of the pack than competitive batteries. The M18 FUEL SAWZALL Recip Saw is designed to perform in the most demanding applications and is most durable cordless reciprocating saw yet. A wear-resistant blade change, anti-corrosion blade clamp, and metal reinforced battery rails provide longer component life and stand up to the toughest jobsite conditions. The M18 FUEL SAWZALL Recip Saw is lighter weight than the previous generation and features an adjustable shoe, integrated LED light, and a hanging hook for convenient storage on the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.