Shop MILWAUKEE TOOL
See all product information
Create Account
M18 2-Gallon Wet/Dry Vacuum + M18 FUEL SUPER SAWZALL Reciprocating Saw
- Mfr # 2722-20,0880-20
- Zoro # G705303595
product price:Â
$
477.66
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
18V
Stroke Length
1-1/4 in
Max. Strokes per Minute
3000
Features
Hang Hook; On Off Orbital; Crevice Tool, Utility Nozzle, and HEPA Filter; Built-in Blower Port; Organized On-board Storage
Adjustable Shoe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2722-20,0880-20
- Zoro #
- G705303595
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Stroke Length
- 1-1/4 in
- Width
- 19 in
- Length
- 3-3/4 in
- Vacuum Hose Dia.
- 1-1/4 in
- Vacuum Hose Length
- 6 ft
- Height
- 6.38 in
Details
- Item
- M18 Fuel Recip Saw,M18 Wet/Dry Vac
- Voltage
- 18V
- Max. Strokes per Minute
- 3000
- Features
- Hang Hook; On Off Orbital; Crevice Tool, Utility Nozzle, and HEPA Filter; Built-in Blower Port; Organized On-board Storage
- Adjustable Shoe
- Yes
- Corded/Cordless
- Cordless
- Brushless Motor
- No
- Material
- Metal
- Water Lift
- 32 in
- Max Air Flow
- 45 CFM
- Vacuum Capacity
- 2 gal
- Speed Dial
- 5 speeds
Description
M18 Fuel Recip Saw,M18 Wet/Dry Vac
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.