Zoro Homepage

M18 FORCE LOGIC Cordless Press Tool Kit, For Up to 1 in PEX Pipe, 18 V DC

  • Mfr # 2674-22P,2836-20

  • Zoro # G104851444


product price: $1,047.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
PEX
Compatible Pipe Size
Up to 1 in
Cycle Time
3 sec
Series
M18 FORCE LOGIC
Voltage
18 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2674-22P,2836-20
Zoro #
G104851444
UPC #
-
Country of Origin
Multiple

Dimensions

Compatible Pipe Size
Up to 1 in
Overall Length
13.609 in

Details

Compatible Material Type
PEX
Cycle Time
3 sec
Series
M18 FORCE LOGIC
Voltage
18 V DC
Item
Cordless Press Tool Kit
Green Environmental Attribute
Product is Rechargeable
Includes
(2) M18 REDLITHIUM Batteries (48-11-1820), 1 in Viega Pure flow Jaw, 1/2 in Viega Pureflow Jaw, 3/4 in Viega Pure Flow Jaw, Carrying Case, M12 Multi-Voltage Charger (48-59-1812), M18 Pack
Tool Weight
4.8 lb
Features

Description

Press Tool Kit, Crimping Force Not Specified, Voltage 18 V DC, Tool Weight 4.8 lb, Auto-Cycle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.