Zoro Homepage

M18 SAWZALL Reciprocating Saw, 18V, Tool-Only

  • Mfr # 2621-20

  • Zoro # G9100585


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
1 1/8 in
Max. Strokes per Minute
3,000
Features
Counter Balance Mechanism Minimizes Vibration, Frameless Motor Provides The Most Power and Durability In A Smaller Size, Increased Efficiency Provides More Run-Time, Lever Action QUIK-LOK Blade Clamp, REDLINK(TM) Intelligence with Overload Protection, Temperature Management System and Individual Cell Voltage Monitoring
Adjustable Shoe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2621-20
Zoro #
G9100585
UPC #
045242333899
Country of Origin
China

Dimensions

Stroke Length
1 1/8 in
Tool Length
18 in
Length of Stroke
1-1/8"
Overall Length
18 in

Details

Item
Reciprocating Saw
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
Counter Balance Mechanism Minimizes Vibration, Frameless Motor Provides The Most Power and Durability In A Smaller Size, Increased Efficiency Provides More Run-Time, Lever Action QUIK-LOK Blade Clamp, REDLINK(TM) Intelligence with Overload Protection, Temperature Management System and Individual Cell Voltage Monitoring
Adjustable Shoe
No
Power Source
Cordless
Stroke Type
Straight
Tool Weight
7.4 lb
Series
M18
Battery Pack Replacement
2PYZ8
Battery Included / Bare Tool
Bare Tool
Shoe Design
Fixed
Strokes per Minute
0 to 3000
Blade Type
1/2 in Universal Tang
Cutting Action
Straight
Corded/Cordless
Cordless
Battery Included
No
Brushless Motor
No
No Load Strokes/Minute
0 to 3000
Included Charger
No
Cordless Tool Battery Type
Li-Ion
Handle Type
D-Handle
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw
Corded/Banded
Cordless
Standards
UL Listed
Application
General Purpose
Tool Style
Full-Size
Shoe Material
Steel
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
Pivoting Head
Yes
Variable Speed
Yes
Vibration Reduction
Yes
Min. Strokes per Minute
0
Number of Batteries Included
0
Wireless Tool Tracking
No
Case Included
No
Options Included
Bare Tool
Battery Type
Pouch
Stroke Rate - Maximum
3,000
Battery Chemistry
Li-Ion
Stroke Rate - Minimum
0
Includes Battery
Tool Only
Includes Vibration Reduction
Vibration Reduction Included
Includes Adjustable Shoe
Shoe Not Adjustable
Battery Platform
M18(TM)
Speed Control
Variable
Includes Case
Case Not Included
Number of Chargers Included
0
Tool Series
M18(TM)
Product Type
Reciprocating Saw
Battery Series
M18(TM) REDLITHIUM(TM)
Includes Pivoting Head
Pivoting Head Included
Motor Type
Brushed

Description

The M18 SAWZALL Reciprocating Saw delivers unmatched durability, speed, and run-time. The all metal gearing and REDLINK Intellgence provide ultimate performance and protection against jobsite conditions. The M18 SAWZALL Reciprocating Saw provides up to 30% faster cutting and 50% more run-time in key applications versus leading competitors. The slim front end design provides improved ergonomics, offering maximum comfort and control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.