Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Utility Remote Control Search Light with Portable Base (Tool Only)

  • Mfr # 2123-20

  • Zoro # G903550081


product price: $999.00
/ea
Free Shipping & Returns

Key Features

Voltage
18
Standards
UL Listed
Lamp Type
LED
Switch Type
Push Button
Tool Weight
12 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2123-20
Zoro #
G903550081
UPC #
045242549511
Country of Origin
China

Dimensions

Max. Height
11 1/2 in
Arm Length
7.5
Job Site Lighting Max. Height
11.5
Width
7.8
Tool Height
11 1/2 in
Tool Width
7 13/16 in
Tool Length
7 1/2 in

Details

Item
M18 Utility Remote Control Search Light with Portable Base (Tool Only)
Voltage
18
Standards
UL Listed
Lamp Type
LED
Switch Type
Push Button
Tool Weight
12 lb
Task Light Type
Portable
Use With Battery Mfr. No.
All Milwaukee M18 Series
Base Style
Magnetic
Battery Chemistry
18V Lithium Ion
Focus
Spot/Flood Combination Beam
Lamp Life
50,000 hr
Light Distribution
90 Degrees
Included Charger
No
Lumens
4250
Green Environmental Attribute
Product is Rechargeable
Material of Construction
Plastic
Number of Batteries
0
Color
Red/Black
Features
Impact and Vibration Resistant, One-Key Compatible, Power with Vehicle, Spot and Flood Mode, TRUEVIEW(TM) High Definition Output, Weather and Outdoor Rated
Charger Replacement
23Y581
Special Features
Impact and Vibration Resistant, Power with Vehicle, Spot and Flood Mode, Weather and Outdoor Rated
Corded/Cordless
Cordless
Includes
(1) Light Head, (1) Remote Control (49-16-2123R),(1) M18 Magnetic base (49-16-2123), (1) Hardwire Base
Replacement Lamps
No
Beam Distance
3,750 ft
Water Penetration Rating
IP56
Light Output Mode
Flood / Spot / Flood Low
Product Type
Work Light
Minimum Brightness Level
1,250 lm
Battery Platform
M18(TM) REDLITHIUM(TM)
Head Type
Rotating
Number of Light Output Modes
3
Brightness Level
1,250 lm, 1,500 lm, 3,500 lm, 4,250 lm
Maximum Brightness Level
4,250 lm
Mount Type
Magnetic
Cordless Tool Kit Contents
Bare Tool
Power Source
Cordless
Compatible Battery Model Number
M18 REDLITHIUM HIGH OUTPUT HD12.0
Run Time
12 hr
Compatible Charger Model Number
23Y581
Number of Batteries Included
0
Series
No Series
Maximum Head Rotation Angle
360 Degrees

Description

Work Light, Battery Platform M18(TM), Series No Series, Light Output Mode Flood, Brightness Level 1,250 lm, 1,500 lm, 3,500 lm, 4,250 lm, Maximum Brightness Level 4,250 lm, Minimum Brightness Level 1,250 lm, Mount Type Magnetic, Maximum Height 11 1/2 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 12 hr, Voltage 18V DC, Battery Included / Bare Tool Bare Tool, Beam Distance 3,750 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.