Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blind Rivet & Lockbolt Mandrel Stopper, for M18 FUEL 1/4" Blind Rivet Tool and 1/4" Lockbolt Tool

  • Mfr # 49-16-2661LBS

  • Zoro # G705948079


product price: $49.00
/ea

Key Features

Series
M18
Overall Length
2 1/4 in
Overall Height
2 3/8 in
Overall Width
2 3/8 in
Tool Weight
0.95 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2661LBS
Zoro #
G705948079
UPC #
045242613687
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Overall Height
2 3/8 in
Overall Width
2 3/8 in

Details

Series
M18
Tool Weight
0.95 lb
Features
Allows for Greater Access in to Tight Spaces as the Rubber Material Can Mold and Adapt, Compatible with both 2661 M18 FUEL(TM) 1/4 in Lockbolt Tool with ONE-KEY(TM) and 2660 M18 FUEL(TM) 1/4 in Blind Rivet Tool with ONE-KEY(TM), Easy Screw in and out of Tool, Eliminates Additional Weight on Tool as Mandrels will be Dropped Instead of Collected at the Back of the Tool, Increased Productivity by Eliminating Need to Empty the Mandrel Collector, Made of Durable Materials
Item
Mandrel Stopper
Rivet Type
Blind Rivet
Cordless Tool Kit Contents
(1) M18 FUEL Blind Rivet & Lockbolt Mandrel Stopper¿
Product Type
Blind Rivet and Lockbold Mandrel Stopper
Compatible Brand
M18 FUEL(TM)
Number of Pieces
1
Compatible Product Type
Lockbolt Tool
Compatible Manufacturer Model Number
2661-20

Description

MandrelStopper,ForLockboltTool,MILWAUKEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.