Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OPEN-LOK Tapered Sealant Cutting Blade (5 pk)

  • Mfr # 49-25-2241

  • Zoro # G900404578


product price: $34.97
/pk 5, $6.99/ea

Key Features

Overall Length
4 3/16 in
Number of Pieces
5
Material
Stainless Steel
Connection Style
Universal Open-Back
Blade Type
Scraping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-25-2241
Zoro #
G900404578
UPC #
045242571383
Country of Origin
United States

Dimensions

Overall Length
4 3/16 in
Blade Length
4 3/16 in
Blade Thickness
0.08 in
Blade Width
1 15/32 in
Overall Thickness
0.08 in
Overall Width
1 7/16 in

Details

Item
Oscillating Scraper Blade
Number of Pieces
5
Material
Stainless Steel
Connection Style
Universal Open-Back
Blade Type
Scraping
Oscillating Tool Accessory Type
Scraping Blade
Compatible with Adapter
Milwaukee
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Maximum Oscillations per Minute
20,000
Primary Material Application
Sealant
Blade Material
Stainless Steel
Scraper Type
Sealant Scraper
For Workpiece Material
Sealant
Product Type
Scraper Blade
Shape
Pointed

Description

Oscillating Scraper Blade, Scraper Type Sealant Scraper, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Width 1 15/32 in, Blade Length 4 3/16 in, Overall Length 4 3/16 in, Maximum Oscillations per Minute 20,000, Connection Style Universal Open-Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.