Tool Station for PACKOUT Wall-Mounted Storage

  • Mfr # 48-22-8343

  • Zoro # G404860122


product price:  $42.98
/ea

Key Features

Color
Red
Material
Polymer, Steel
For Use With
Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
Features
Impact-Resistant, Quick Access Tool Slots
Compatible with Product Type
Modular Connectivity with ALL PACKOUT(TM) Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-8343
Zoro #
G404860122
UPC #
045242618064
Country of Origin
China

Dimensions

Overall Depth
9 3/8 in
Overall Width
14 in
Size
Standard
Overall Length
10 in
Overall Height
14 in

Details

Item
PACKOUTâ„¢ Tool Station
Color
Red
Material
Polymer, Steel
For Use With
Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
Features
Impact-Resistant, Quick Access Tool Slots
Compatible with Product Type
Modular Connectivity with ALL PACKOUT(TM) Components
Storage Capacity
25 lbs
Number of Shelves
3
Includes
(1) PACKOUTâ„¢ Tool Station
Series
PACKOUT(TM)
Compatible with Manufacturer Model No.
48-22-8485
Installation Method
Wall-Mounted
Hardware
Drills, Impact Wrenches, Etc.
Shop By
Hot Buys
Style
Tool Station

Description

PACKOUT Tool Station delivers the most secure mounting when paired with PACKOUT Wall Plates, strongly holding the PACKOUT solution mounted to the wall. Featuring Quick Access Tool Slots, this Tool Station allows you to maximize efficiency in the shop. This Tool Station is optimized to store drills, impact wrenches, and more. In addition to the Tool Slots, the top shelf and bottom compartment can store chargers and accessories. Additionally, Tool Station features connectivity with PACKOUT solutions allowing you to fully customize your shop, MILWAUKEE PACKOUT is the industry's most versatile and durable modular storage system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.