Packout Drawer Divider Kit for 2-Drawer Tool Box, Plastic, 12-1/2 in L x 16-5/16 in W x 5 in H
Mfr # 48-22-8472
Zoro # G401253071
product price: $12.97
/eaKey Features
Overall Length
12 1/2 in
Overall Height
5 in
Overall Width
16 5/16 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8472
Zoro #
G401253071
UPC #
045242599851
Country of Origin
Israel
Dimensions
Overall Length
12 1/2 in
Overall Height
5 in
Overall Width
16 5/16 in
Length
12-1/2 in
Overall Depth
12 1/2 in
Height
5in
Divider Width
16 5/16 in
Divider Height
5 in
Divider Length
12 1/2 in
Details
Material
Plastic
Color
Black
Item
Drawer Divider
For Use With
Mfr. No. 48-22-8442, 2-Drawer Tool Box, Grainger No. 60RK01
Includes
(2) Long Dividers, (6) Small Dividers
Number of Pieces
8 Dividers
Series
Packout
Compatible with Manufacturer Model No.
48-22-8442
Number of Dividers
8
Compatible with Product Type
Tool Boxes
Features
Customizable, Quick-Adjust Dividers
Description
Drawer Divider Kit, Compatible Grainger Part Number 60RK01, Compatible with Manufacturer Model No. 48-22-8442, Compatible with Product Type Tool Boxes, Divider Height 5 in, Divider Length 12 1/2 in, Divider Width 16 5/16 in, Features Customizable, Quick-Adjust Dividers, For Use With 2-Drawer Tool Box, Includes (2) Long Dividers, (6) Small Dividers, Material Plastic, Number of Dividers 8, Number of Pieces 8, Overall Depth 12 1/2 in, Overall Height 5 in, Overall Width 16 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.