Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FORCE LOGIC Press Ring, For 3 in Carbon Steel, Stainless Steel Pipe

  • Mfr # 49-16-2657B

  • Zoro # G3970624


product price: $869.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Carbon Steel, Stainless Steel
Compatible Pipe Size
3 in
Compatible Fitting System
Viega MegaPress, M18 FORCE LOGIC
Compatible Press Tool Type
Extended
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2657B
Zoro #
G3970624
UPC #
045242542840
Country of Origin
Turkey

Dimensions

Compatible Pipe Size
3 in
Overall Length
6.5 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Carbon Steel, Stainless Steel
Compatible Fitting System
Viega MegaPress, M18 FORCE LOGIC
Compatible Press Tool Type
Extended
Series
M18 FORCE LOGIC
Item
Press Ring
Number of Pieces
1
Material
Steel
Compatible Tool Manufacturer Part Number
2773-20L

Description

Press Jaw, Product Type Rings, Compatible Fitting System Viega MegaPress, Compatible Material Type Carbon Steel, Stainless Steel, Compatible Pipe Size 3 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Compatible Tool Grainger Part Number 53AY74, 53AY75, 53AY93, 53AY94, Compatible Tool Manufacturer Part Number 2773-20L, Manufacturer Warranty Length 2 yr, Overall Length 6.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.