Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Punchdown Tool w/Extended Blade

  • Mfr # 48-22-2165

  • Zoro # G5098033


product price: $84.97
/ea
Free Shipping & Returns

Key Features

Blade Type
110
Includes
110 Blade, Punchdown Tool, AA Batteries
Battery Operated/Manual
Battery Operated
For Use With
Data/Voice Jacks and Panels
Product Type
Punch Down Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2165
Zoro #
G5098033
UPC #
045242343768
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.65 Inches
Length
10.65 Inches
Handle Length (in)
6.5
Tip Size
110

Details

Item
Punch Down Tool
Blade Type
110
Includes
110 Blade, Punchdown Tool, AA Batteries
Battery Operated/Manual
Battery Operated
For Use With
Data/Voice Jacks and Panels
Product Type
Punch Down Tool
Compatible Product Type
Data Jacks, Panels, Voice Jacks
Compatible Block Type
110; 66
Battery Type
AA
Special Features
Extended Reach Punchdown Blade, Integrated LED Light
Blade Configuration
Extended 110 Punchdown Blade
Number of Blades Included
1
Includes Blade
Yes
Power Source
Battery Operated
Voltage
3 V
Electrician Tool Type
Stud Punch
Recommended Safety Equipment
Safety Glasses
Electrician Tool Application
Securing
Material
Metal, Fiberglass
Color / Finish
Red/Black
Handle Material
Fiberglass
Features
Punchdown tool with Integrated LED Light and Extended Reach Punchdown; Best In class access; Best in class visibility; Integrated LED Light; Extended Reach Punchdown Blade; Optimized Ergonomics

Description

Punch Down Tool, Product Type Punch Down Tool, Battery Type AA, Blade Type 110, Includes 110 Blade, Punchdown Tool, AA Batteries, Power Source Battery Operated, Blade Configuration Extended 110 Punchdown Blade, Compatible Block Type 110; 66, Compatible Product Type Data Jacks, Panels, Voice Jacks, Includes Blade Yes, Number of Blades Included 1, Special Features Extended Reach Punchdown Blade, Integrated LED Light, Voltage 3 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.