PVC Coated Pipe Jaw for 6 in. Leveling Tripod Chain Vise
Mfr # 48-22-8696
Zoro # G604946572
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron
Compatible with Brand
Milwaukee
Compatible with Manufacturer Model Number
48-22-8696
Product Type
Pipe Jaw
Compatible with Series
Milwaukee(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8696
Zoro #
G604946572
UPC #
045242600830
Country of Origin
China
Dimensions
Tool Length
3 5/8 in
Details
Material
Cast Iron
Item
PVC Coated Pipe Jaw for 6� Leveling Tripod Chain Vise
Compatible with Brand
Milwaukee
Compatible with Manufacturer Model Number
48-22-8696
Product Type
Pipe Jaw
Compatible with Series
Milwaukee(R)
Compatible Product Type
Chain Vise
Compatible Manufacturer Part Number
48-22-8696
Compatible Manufacturer Model Number
48-22-8696
For Use With Mfr. Model Number
48-22-8696
Compatible with Manufacturer Model No.
48-22-8696
Compatible with Mfr. Model No.
48-22-8696
For Use with Mfr Model Number
48-22-8696
Compatible Pump Manufacturer Part Number
48-22-8696
Compatible Mfr. Model Number
48-22-8696
Description
Pipe Stand Jaw, Product Type Pipe Jaw, Compatible Product Type Chain Vise, Tool Length 3 5/8 in, Compatible with Brand Milwaukee, Compatible with Grainger Part Number 793ZZ5, Compatible with Manufacturer Model Number 48-22-8696, Compatible with Series Milwaukee(R), Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.