Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

r1 Ring Jaw For M18 FORCELOGIC Press Tools

  • Mfr # 49-16-2659

  • Zoro # G7595126


product price: $649.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper (Plumbing)
Compatible Pipe Size
2-1/2 to 4 in
Compatible Fitting System
Elkhart ApolloPress, Grinnell G-Press, Streamline PRS, Viega ProPress XL, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2659
Zoro #
G7595126
UPC #
045242288274
Country of Origin
Poland

Dimensions

Compatible Pipe Size
2-1/2 to 4 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Copper (Plumbing)
Compatible Fitting System
Elkhart ApolloPress, Grinnell G-Press, Streamline PRS, Viega ProPress XL, M18 FORCE LOGIC
Compatible Press Tool Type
Extended, Standard
Series
M18 FORCE LOGIC
Item
Ring Jaw
Number of Pieces
1
Material
Steel

Description

The MILWAUKEE TOOL - 49-16-2659 is a Ring Jaw, a tool attachment in the plumbing industry. It's intended for use in gripping and manipulating pipes during press fitting operations, with the aim of precision and reduced risk of slippage.

Key Features of the MILWAUKEE TOOL - 49-16-2659 Ring Jaw:

  • Compatible Fitting System: The ring jaw works with specific types of fitting systems including Elkhart ApolloPress, Grinnell G-Press, Streamline PRS, Viega ProPress XL, M18 FORCE LOGIC ensuring proper installation in various plumbing applications.
  • Compatible Material Type: Designed to work effectively with Copper.
  • Compatible Pipe Size: Suitable for pipe sizes ranging from 2-1/2 to 4 inches in diameter.
  • Compatible Press Tool Type: Can be used alongside Extended and Standard design.
  • Material: Made from Steel.
  • Series: Part of the M18 FORCE LOGIC series indicating tailored features and capabilities suited for industrial plumbing needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.