Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

r2 Ring Jaw For M18 FORCELOGIC Long Throw Press Tool

  • Mfr # 49-16-2659S

  • Zoro # G7595065


product price: $659.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Stainless Steel
Compatible Pipe Size
1-1/2 in to 2 in
Compatible Fitting System
Grinnell G-Press, Isotubi USA, Viega MegaPress, M18 FORCE LOGIC
Compatible Press Tool Type
Extended
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2659S
Zoro #
G7595065
UPC #
045242288441
Country of Origin
Poland

Dimensions

Compatible Pipe Size
1-1/2 in to 2 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Stainless Steel
Compatible Fitting System
Grinnell G-Press, Isotubi USA, Viega MegaPress, M18 FORCE LOGIC
Compatible Press Tool Type
Extended
Series
M18 FORCE LOGIC
Item
Ring Jaw
Number of Pieces
1
Material
Steel
Compatible Tool Manufacturer Part Number
2773-20L

Description

The MILWAUKEE TOOL - 49-16-2659S is a Ring Jaw, a specialized tool attachment used in the plumbing industry. It is intended for gripping and manipulating pipes during press fitting operations with the aim of precision and reduced risk of slippage.

Key Features of the MILWAUKEE TOOL - 49-16-2659S Ring Jaw:

  • Compatible Fitting System: The ring jaw is compatible with certain types of fitting systems including Grinnell G-Press, Isotubi USA, Viega MegaPress, M18 FORCE LOGIC for use in various plumbing applications.
  • Compatible Material Type: Intended for use with stainless steel materials.
  • Compatible Pipe Size: Suitable for use on pipes ranging from 1-1/2 inches to 2 inches in diameter.
  • Compatible Press Tool Type: Compatible with certain designs or size categories of press tools.
  • Material: Made from steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.