Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reciprocating Saw Kit, 12 A, 120 V AC, 0-3000 spm, 1-1/8 in Stroke, Includes Case

  • Mfr # 6519-31

  • Zoro # G2462564


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Stroke Length
1 1/8 in
Max. Strokes per Minute
3,000 stroke/min
Features
Gear Protecting Clutch, Quik-Lok(TM) Blade Clamp
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6519-31
Zoro #
G2462564
UPC #
045242195930
Country of Origin
China

Dimensions

Stroke Length
1 1/8 in
Tool Length
19 in
Length of Stroke
1-1/8"
Cord Length
8 ft
Overall Length
19 in

Details

Item
Reciprocating Saw
Voltage
120 V AC
Max. Strokes per Minute
3,000 stroke/min
Features
Gear Protecting Clutch, Quik-Lok(TM) Blade Clamp
Adjustable Shoe
Yes
Power Source
Corded
Stroke Type
Straight
Tool Weight
7.1 lb
Corded/Banded
Corded
Item - Corded Reciprocating Saws
Corded Reciprocating Saw
Standards
UL Listed
Amps
12.0
Number of Conductors
2
Strokes per Minute
0 to 3000
Corded/Cordless
Corded
Includes
Carrying Case
Blade Stroke
1-1/8"
Cutting Action
Straight
Keyless Blade Clamp
Yes
Application
General Purpose
Tool Style
Full-Size
Pivoting Head
Yes
Vibration Reduction
Yes
Min. Strokes per Minute
0 stroke/min
Current
12 A
Variable Speed
Yes
Shoe Material
Steel
Keyless / Keyed Blade Change
Keyless
Switch Type
Trigger
Product Type
Reciprocating Saw
Includes Adjustable Shoe
Shoe Adjustable
Includes Vibration Reduction
Vibration Reduction Included
Includes Pivoting Head
Pivoting Head Included
Stroke Rate - Maximum
3,000 stroke/min
Stroke Rate - Minimum
0 stroke/min
Speed Control
Variable
Tool Series
SAWZALL(R)
Includes Keyless Blade Clamp
Keyless Blade Included

Description

The 6519-31 SAWZALL recipe saw delivers best in class cut speed, durability and power with 0-3,000 strokes per minute, a 1-1/8 in. stroke length and a 12 amp motor. The gear protecting clutch extends gear and motor life by absorbing high impact forces and a Quik-Lok blade clamp offers fast tool-free blade changes. To provide greater user comfort, a counter weighted mechanism reduces vibration for smoother operation and a redesigned front grip area provides best in class ergonomics.


  • Powerful 11 amp Motor: Delivers 0-3,000 SPM for high performance cutting in a variety of materials
  • Variable speed trigger: 0-2800 strokes per min.
  • Gear protecting clutch: extends gear and motor life by absorbing high impact forces caused by blade lock-ups
  • Counter weighted mechanism: provides reduced vibration for smoother operation
  • Heavy duty steel Quik-LokTM blade clamp system for easy blade changes
  • Keyless adjustable shoe
  • Double bearing wobble plate mechanism
  • Rubber boot for superior gripping
  • Double insulated
  • Uses standard 1/2 in. shank SAWZALL® blades - blades may be clamped upside down for special cutting needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.