Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS-MAX and SPLINE Thick Wall Carbide Tipped Core Bit 1-1/2"

  • Mfr # 48-20-5125

  • Zoro # G7501864


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1-1/2 in
Core Diameter
1 1/2 in
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS Max-Spline
Maximum Drilling Depth
4 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-5125
Zoro #
G7501864
UPC #
045242105854
Country of Origin
Japan

Dimensions

Drill Bit Size
1-1/2 in
Overall Length
4-1/16 in
Core Diameter
1 1/2 in
Maximum Drilling Depth
4 1/16 in
Shank Size
12" or 18"
Drilling Length
4-1/16 in

Details

Item
Hammer Drill Core Bit
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS Max-Spline
Number of Pieces
1
Includes
Core Body with Guide Plate and Centering Pin
Primary Material Application
Concrete, Masonry
For Tool Type
Hammer Drill

Description

Hammer Drill Core Bit, SDS Max, 1 1/2 in, Carbide Tipped, 4 1/16 in Overall Length, Maximum Drilling Depth 4 1/16 in, Shank Diameter Not Applicable, Shank Hex Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.