Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in. 15 Amp SDS-MAX Rotary Hammer with Case

  • Mfr # 5342-21

  • Zoro # G403481519


product price: $1,315.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Impact Energy
19.9 ft-lb
Includes
Carrying Case, Side Handle
Blows per Minute
975 to 1950
Core Bit Capacity
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5342-21
Zoro #
G403481519
UPC #
045242024001
Country of Origin
Czechia

Dimensions

Tool Length
27 1/2 in

Details

Item
Rotary Hammer Kit
Voltage
120 V
Impact Energy
19.9 ft-lb
Includes
Carrying Case, Side Handle
Blows per Minute
975 to 1950
Core Bit Capacity
6 in
Chuck Type
SDS Max
Stop Rotation
Yes
Reversing
No
Corded/Banded
Corded
Rotary Hammer Product Grouping
Rotary Hammer Kits
No Load RPM
125 to 250
Standards
CSA Certified, UL Listed
Features
In line Design with 3 Side Handle Positions, Service Reminder Light, Vibration Isolation System
Amps
15.0 A
Cord
10 ft 2-Cond.
Tool Weight
27.8 lb
Solid Bit Capacity
2 in
Corded/Cordless
Corded
Maximum Speed
250 RPM
Minimum Blows per Minute
975 bpm
Solid Bit Capacity in Concrete
2 in
Reversible
No
Maximum Blows per Minute
1,950 bpm
Chuck Style
SDS Max
Core Bit Capacity in Concrete
6 in
Current
15 A

Description

Rotary Hammer Kit, Chuck Style SDS Max, Solid Bit Capacity in Concrete 2 in, Current 15 A, Voltage 120 V, Maximum Blows per Minute 1,950 bpm, Impact Energy 19.9 ft-lb, Blows per Minute 975 to 1950, Core Bit Capacity in Concrete 6 in, Includes Carrying Case, Side Handle, Maximum Speed 250 RPM, Minimum Blows per Minute 975 bpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.