SDS-Plus 2-Cutter 14 x 160 mm
Mfr # 48-20-8066
Zoro # G2002108
product price:Â $14.47
/eaKey Features
Shank Type - Machining
SDS Plus
Drill Bit Size
14 mm
Flute Length
110 mm
Shank Diameter
13/32 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-20-8066
Zoro #
G2002108
UPC #
045242365951
Country of Origin
Germany
Dimensions
Overall Length
160 mm
Drill Bit Size
14 mm
Flute Length
110 mm
Shank Diameter
13/32 in
Maximum Drilling Depth
110 mm
Details
Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
2
Impact Rated
Yes
Measurement System
Metric
For Tool Type
Rotary Hammer
Primary Material Application
Concrete
Decimal Equivalent
0.5512
Description
Rotary Hammer Drill, SDS Plus, 14 mm, Carbide Tipped, 160 mm Overall Length, Maximum Drilling Depth 110 mm, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.