SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-1/8"
Mfr # 48-20-5010
Zoro # G5116903
product price:Â $53.97
/eaKey Features
Drill Bit Size
1 1/8
Overall Length
3 13/16 in
Core Diameter
1 1/8 in
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-20-5010
Zoro #
G5116903
UPC #
045242105052
Country of Origin
Japan
Dimensions
Drill Bit Size
1 1/8
Overall Length
3 13/16 in
Core Diameter
1 1/8 in
Maximum Drilling Depth
3 13/16 in
Core Body Length
3 3/16 in
Shank Diameter
25/64 in
Drilling Length
3-13/16
Details
Item
Core Center Bit
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS Plus
Wet or Dry Application
Dry
Decimal Equivalent
1.125
Shank Included
No
Measurement System
Fractional Inch
Primary Material Application
Masonry and Concrete Drilling
For Tool Type
45L224, 45L225, 45L424
Description
Core Center Bit, SDS Plus, 1 1/8 in, Maximum Drilling Depth 3 13/16 in, 3 13/16 in Overall Length, 25/64 in Shank Diameter, Core Body Length 3 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.