Diamond Turning Insert, Diamond, 2, CCGT, .5, Carbide

  • Mfr # 5025569
  • Zoro # G8000142
product price: 
$
24.65
/ea
Sold in multiples of 10 for $246.50

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5025569
Zoro #
G8000142
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.50.5
Corner Radius
0.0080 in
Insert Thickness
0.0937"
Nose Radius
0.0078"
Depth of Cut
0.50 to 2.00mm
Cutting Edge Length
6.45mm
Thickness
3/32 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WXN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT060202-PM2
Coating
PVD
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw Clamp
ANSI Number
CCGT2(1.5).5-PM2
Steel (P) Compatibility
No
For Use With
Series A06M-SCLCL 2, SCLCL 06 2, SCLCR 06 2, A06M-SCLCL 2-R, A06M-SCLCR 2, A06M-SCLCR 2-R, A08H-SCLCL 06-R, A08H-SCLCR 06-R, A08M-SCLCL 2, A08M-SCLCL 2-R, A08M-SCLCR 2, A08M-SCLCR 2-R, A10K-SCLCL 06
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
7 Degrees
Chip-Breaker Code
PM2
Material - Machining
Carbide
Manufacturer Grade
WXN10
Primary Material Application ISO Code
N
ANSI Code
CCGT2(1.5)0.5-PM2
Shape
Rhombic
Finish - Machining
TiCN+
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Number of Cutting Edges
2
Material
Carbide
Style
CCGT
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code PM2, Inscribed Circle 1/4 in, TiCN+, ANSI Code CCGT2(1.5)0.5-PM2, Clearance Angle 7 Degrees

Ratings & reviews