SDS+ Vacuum Bit 3/4" x 9 -1/2" x 14"
Mfr # 48-20-2118
Zoro # G7558542
product price:Â $98.97
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
3/4 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Impact Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-2118
Zoro #
G7558542
UPC #
045242506934
Country of Origin
Germany
Dimensions
Drill Bit Size
3/4 in
Overall Length
14 in
Maximum Drilling Depth
9 1/2 in
Shank Diameter
3/8 in
Details
Item
SDS Plus Vacuum Bit
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Impact Rated
Yes
Primary Material Application
Concrete, Rebar
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Decimal Equivalent
0.75
Number of Cutter Heads
4
Description
SDS Plus Vacuum Bit, SDS Plus, 3/4 in, Carbide, 14 in Overall Length, Maximum Drilling Depth 9 1/2 in, Shank Diameter 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.