1-3/8 in. SHOCKWAVE Impact Duty 1 in. Drive Deep Well 6 Point Impact Socket
Mfr # 49-66-6510
Zoro # G501259409
product price: $39.39
/eaKey Features
Overall Length
3 5/8 in
Number of Points
6
Finish
Black Phosphate
Bolt Clearance
1 7/8 in
Non-Sparking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-6510
Zoro #
G501259409
UPC #
045242584215
Country of Origin
China
Dimensions
Drive Size
1"
Size
1-3/8"
Overall Length
3 5/8 in
Socket Depth
Deep
Wall Thickness
1/4 in
Socket Size
1 3/8 in
Socket Length
3 5/8 in
Description
Deep Impact Socket, Socket Size 1 3/8 in, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 1 7/8 in, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.