Zoro Homepage

41mm SHOCKWAVE Impact Duty 1 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6604

  • Zoro # G101259502


product price: $46.49
/ea

Key Features

Overall Length
2 49/64 in
Number of Points
6
Finish
Black Phosphate
Non-Sparking
No
Compatible Fastener Type
Adapters, Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6604
Zoro #
G101259502
UPC #
045242585151
Country of Origin
China

Dimensions

Drive Size
1"
Size
41mm
Overall Length
2 49/64 in
Socket Size
41 mm
Wall Thickness
1/4 in
Socket Depth
Standard
Socket Length
2 49/64 in

Description

Standard Impact Socket, Socket Size 41 mm, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 1 7/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.