Zoro Homepage

SHOCKWAVE Impact Duty 1/2 in. Drive Universal Joint

  • Mfr # 49-66-6727

  • Zoro # G701259650


product price: $19.99
/ea

Key Features

Includes
(1) Universal Joint
Overall Length
2 31/64 in
Output Drive Gender
Female
Output Drive Size
1/2 in
Crush Gauge
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6727
Zoro #
G701259650
UPC #
045242582501
Country of Origin
China

Dimensions

Overall Length
2 31/64 in
Output Drive Size
1/2 in
Groove Diameter
1 in
Input Drive Size
1/2 in
Hub Diameter
1 3/16 in
Drive Size
1/2"

Details

Item
Universal Joint
Includes
(1) Universal Joint
Output Drive Gender
Female
Crush Gauge
No
Number of Pieces
1
Finish
Black Phosphate
Measurement Type
SAE
Impact Rated
Yes
Standards
ASME
Non-Magnetic
Yes
Input Drive Gender
Male
Locking
No
Material
Steel
Input Drive Shape
Square
Non-Sparking
No
Output Drive Shape
Square
Drive Type
Impact
Includes Non-Magnetic/Sparking
Non-Magnetic
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated

Description

SHOCKWAVE Impact Duty Socket Universal Joints feature a 15-degree swivel for access in hard to reach places and impact durability in high torque applications. The laser-etched size markings allow you to easily identify drive sizes. The dual-hole design and ring groove allow for easy Universal Joint attachment and removal. All MILWAUKEE SHOCKWAVE Impact Duty Socket Universal Joints meet ASME industry standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.